Shop HAYWARD FLOW CONTROL
See all product information
Create Account
Foot Valve Screen, Ball Check, 3", PVC
Mfr # FV10300SA
Zoro # G4989442
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
TC1300F(X), TC1300S(X), TC1300T(X)
Material of Construction
PVC
Size
3"
Body Material
PVC
Type
Ball Check
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FV10300SA
- Zoro #
- G4989442
- UPC #
- 610377155083
- Country of Origin
- United States
Dimensions
- Size
- 3"
- Compatible Pipe Size
- 3 in
Details
- Item
- El1500-Ll-Au Sen Rep Kit Lav
- For Use With Mfr. Model Number
- TC1300F(X), TC1300S(X), TC1300T(X)
- Material of Construction
- PVC
- Body Material
- PVC
- Type
- Ball Check
- For Use With
- Hayward Ball Check Valve
- Product Type
- Foot Valve Screen
- Strainer Material
- PVC
- Compatible with Mfr. Model No.
- TC1300F(X), TC1300S(X), TC1300T(X)
- Compatible Product Type
- Ball Check Valve
- Compatible Manufacturer Model Number
- TC1300F(X), TC1300S(X), TC1300T(X)
- Compatible with Manufacturer Model Number
- TC1300F(X), TC1300S(X), TC1300T(X)
- For Use with Mfr Model Number
- TC1300F(X), TC1300S(X), TC1300T(X)
- Compatible Manufacturer Part Number
- TC1300F(X), TC1300S(X), TC1300T(X)
- Compatible with Manufacturer Model No.
- TC1300F(X), TC1300S(X), TC1300T(X)
- Compatible Pump Manufacturer Part Number
- TC1300F(X), TC1300S(X), TC1300T(X)
- Compatible Mfr. Model Number
- TC1300F(X), TC1300S(X), TC1300T(X)
- For Manufacturer Part Number
- TC1300F(X), TC1300S(X), TC1300T(X)
- Compatible with Mfr. Model Number
- TC1300F(X), TC1300S(X), TC1300T(X)
Description
Foot Valve Screen, Ball Check, Size 3 In., Material of Construction PVC, For Use With Hayward Ball Check Valve
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.