Shop HAYWARD FLOW CONTROL

Globe Valve, Angle, 1-1/2", PVC/FPM, Threaded

  • Mfr # AV10150T
  • Zoro # G1754541

product price: 
$
303.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1 1/2"
Shape - Globe Valves
Angle
Body Material - Valves
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AV10150T
Zoro #
G1754541
UPC #
610377149006
Country of Origin
United States

Dimensions

Pipe Size - Valves
1 1/2"
Inlet to Outlet Length - Valves
2 5/8 in
Connection Size - Side 2
1 1/2 in
Overall Length
3.75 in
Nominal Valve Size
1 1/2 in
Handle Height
7.62 in
Connection Size - Side 1
1 1/2 in
Wire Rope Length
3.75 in
Length
3.75 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Angle
Body Material - Valves
PVC
Valve Stem Design
Rising
Valve Handle Design
Knob
Max. Fluid Temp. - Valves
140 Degrees F
Item
Globe Valve
Handle Material
PVC
Stem Material
PVC
Max. Air Pressure
Not Rated
Max. Fluid Pressure - Valves
150 psi
Max. Water Pressure
150 psi
Body Material
PVC
Wedge Material
PVC
Top of Handle to Inlet Center - Valves
7 5/8 in
Max. Steam Pressure - Valves
Not Rated
Seal Material
FKM
Bonnet Style
Union
Standards
ASTM D1784
Stem Type
Rising
Handle Type
Knob
Valve Structure
Angle
Shape
Angle
Operating Temperature - Maximum
70 Degrees F
Maximum Pressure - Operating
150 psi
Seat Material
FKM
Operating Temperature - Minimum
34 Degrees F
For Media
Fluids
Manufacturer Warranty
3 yr
Connection Type - Side 1
NPT
Globe Valve Type
Angle
Disc Material
PVC
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
Bonnet Material
PVC
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
45
Connection Type - Side 2
NPT
Valve Series
AV

Description

Globe Valve, Pipe Size - Valves 1 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Angle, Body Material - Valves PVC, Media - Valves Fluid, Valve Stem Design Rising, Valve Handle Design Knob, Max. Fluid Temp. - Valves 140 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 150 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 2 5/8 in, Top of Handle to Inlet Center - Valves 7 5/8 in, Stem Material PVC, Bonnet Style Union, Wedge Material PVC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.