Needle Valve, Straight, PP/FPM, 3/8", Threaded

  • Mfr # NVA4037T
  • Zoro # G4400234
product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Connection
FNPT
Body Material
Glass-Filled Polypropylene
Max. Pressure
150 psi
Max. Flow
3 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NVA4037T
Zoro #
G4400234
UPC #
610377138383
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Length
5 in
Max. Height
3 3/8 in
Connection Size - Side 2
3/8 in
Maximum Height
3 1/2 in
Nominal Valve Size
3/8 in
Handle Diameter
1.04 in
Connection Size - Side 1
3/8 in
Overall Length
2.12 in
Wire Rope Length
2.12 in

Details

Connection
FNPT
Body Material
Glass-Filled Polypropylene
Max. Pressure
150 psi
Max. Flow
3 gpm
Item
Needle Valve
Seal Material
FKM
Standards
ASTM D 1784, ASTM D 4101
Temp. Rating
70 Degrees F
Fitting Style
Straight
Stem Type
Integrated
Handle Material
Glass Filled Polypropylene
Connection Gender - Side 2
Female
Handle Type
Knob
Valve Body Style
Inline
For Media
Fluids, Water
Connection Gender - Side 1
Female
Maximum Pressure - Operating
150 psi
Connection Type - Side 2
NPT
Stem Material
PTFE
Operating Temperature - Minimum
34 Degrees F
Manufacturer Warranty
3 yr
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
0.72
Operating Temperature - Maximum
240 Degrees F
Bonnet Style
Screw-In
Valve Series
NVA

Description

Needle Valve, Straight, Body Material Glass-Filled Polypropylene, Pipe Size 3/8 in, FNPT Connection, Seal Material FKM, Handle Material Glass-Filled Polypropylene, Max. Pressure 150 psi, Temp. Rating 70 Degrees F, Max. Flow 3 gpm, Max. Height 3 3/8 in, Length 5 in, Standards ASTM D 1784, ASTM D 4101

Restrictions

Ratings & reviews