This item is Discontinued.

Hayward Flow Control 1" Socket PVC Pneumatic Ball Valve Inline PMSTB110STV

1" Socket PVC Pneumatic Ball Valve Inline (Discontinued)

  • Mfr # PMSTB110STV
  • Zoro # G4581385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMSTB110STV
Zoro #
G4581385
UPC #
610377200776
Country of Origin
Multiple

Dimensions

Pipe Size
1 in

Details

Item
Pneumatic Actuated Ball Valve
Body Material
PVC
Connection Type
Socket/Thread
Temp. Range
14 Degrees to 140 Degrees F
Stem Material
Stainless Steel
Operation
Spring Return
Max. Pressure
250 psi CWP
Ball Material
Stainless Steel
Valve Structure
3-Piece
Mount
Direct
Body Style
Inline
Ball Valve Basic Body Material
Plastic
Seat Material
FPM
Required Pressure
80 PSI
Ball Valve Product Group
Actuated
Port
Full
Body Seal Material
FPM
Max. Inlet Pressure
120 psi
Seal Material
FPM

Description

Pneumatic Actuated Ball Valve, Ball Material Stainless Steel, Body Material PVC, Stem Material Stainless Steel, Seal Material FPM, Seat Material FPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.