1/2" Socket PVC Pneumatic Ball Valve Inline (Discontinued)
- Mfr # PMSTB105STE
- Zoro # G4542736
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PMSTB105STE
Zoro #
G4542736
UPC #
610377201186
Country of Origin
Multiple
Dimensions
Pipe Size
1/2 in
Details
Item
Pneumatic Actuated Ball Valve
Body Material
PVC
Connection Type
Socket/Thread
Stem Material
Stainless Steel
Seat Material
EPDM
Mount
Direct
Max. Inlet Pressure
120 psi
Ball Material
Stainless Steel
Operation
Spring Return
Ball Valve Basic Body Material
Plastic
Valve Structure
3-Piece
Body Seal Material
EPDM
Max. Pressure
250 psi CWP
Temp. Range
14 Degrees to 140 Degrees F
Body Style
Inline
Required Pressure
80 PSI
Ball Valve Product Group
Actuated
Port
Full
Seal Material
EPDM
Description
Pneumatic Actuated Ball Valve, Ball Material Stainless Steel, Body Material PVC, Stem Material Stainless Steel, Seal Material EPDM, Seat Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.