3/4" Socket PVC Pneumatic Ball Valve Inline (Discontinued)
- Mfr # PMDTB107STE
- Zoro # G4522034
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMDTB107STE
Zoro #
G4522034
UPC #
610377200943
Country of Origin
Multiple
Dimensions
Pipe Size
3/4 in
Details
Item
Pneumatic Actuated Ball Valve
Body Material
PVC
Connection Type
Socket/Thread
Body Style
Inline
Port
Full
Ball Material
Stainless Steel
Max. Inlet Pressure
120 psi
Max. Pressure
250 psi CWP
Seat Material
EPDM
Valve Structure
3-Piece
Operation
Double Acting
Body Seal Material
EPDM
Ball Valve Basic Body Material
Plastic
Temp. Range
14 Degrees to 140 Degrees F
Required Pressure
80 PSI
Ball Valve Product Group
Actuated
Mount
Direct
Stem Material
Stainless Steel
Seal Material
EPDM
Description
Pneumatic Actuated Ball Valve, Ball Material Stainless Steel, Body Material PVC, Stem Material Stainless Steel, Seal Material EPDM, Seat Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.