Replacement Basket, CPVC, Fits 1/2"-1" SB/DB, 1/16" Perforations

  • Mfr # BS21001/16

  • Zoro # G4989546


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Type
1/16 Perf
Size
1/2 to 1"
Material of Construction
CPVC
For Use With
Hayward Simplex/Duplex Strainer
Standards
ANSI 61, NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS21001/16
Zoro #
G4989546
UPC #
610377797955
Country of Origin
United States

Dimensions

Size
1/2 to 1"
Length
7 7/8 in
Perforated Screen Size
0.0625 in
Diameter
3 1/4 in

Details

Item
Sfp38 Splitter Cable 2 Connectors Sf Ki
Type
1/16 Perf
Material of Construction
CPVC
For Use With
Hayward Simplex/Duplex Strainer
Standards
ANSI 61, NSF
Strainer Type
Perforated
Screen Material
CPVC
Maximum Pressure at 100 deg F
130 psi
Micron Rating
3,175 micron
Seal Material
FPM

Description

Replacement Basket, Perforated Screen Size 0.0625 in, Mesh Size Not Applicable, Micron Rating 0.125 in, Diameter 3 1/4 in, Length 7 7/8 in, Screen Material CPVC, Seal Material FPM, Maximum Pressure at 100 deg F 130 psi, Strainer Type Perforated, Includes Screen Screen Included, Color Gray, For Use With Hayward Simplex/Duplex Strainers, Standards ANSI 61, NSF

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.