Shop All Plumbing Parts
Hayward Flow Control
Replacement Basket, PVC, Fits 2-1/2"- 4" SB/DB, 3/16" Perforations
Mfr # BS14003/16
Zoro # G4989573
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2 to 4"
- Type 3/16 Perf
- Material of Construction PVC
- For Use With Hayward Simplex/Duplex Strainer
- Length 16 1/2 in
Product Information
- Brand Hayward Flow Control
- MFR # BS14003/16
- Zoro # G4989573
- UPC # 610377852586
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 2-1/2 to 4" |
Length | 16 1/2 in |
Diameter | 6 1/4 in |
Perforated Screen Size | 0.1875 in |
Details
Description
Replacement Basket, Perforated Screen Size 0.1875 in, Micron Rating 9,525 micron, Diameter 6 1/4 in, Length 16 1/2 in, Screen Material PVC, Seal Material FPM, Maximum Pressure at 100 deg F 125 psi, Strainer Type Perforated, Compatible Mfr. Model Number SB1400T18, Compatible with Grainger Part Number 3CDV3, For Use With Hayward Simplex/Duplex Strainers, Standards ANSI 61, NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Washing Machine Hose, Stainless Steel, 72" (88-3072)
- ZORO SELECT 3/4" MNPT 316 SS Square Head Plug (60SQ112N034)
- KOHLER Classic Elongated 1.6 GPF Toilet (3493-96)
- AMERICAN STANDARD Stopper Kit, Metal Sc Drain (M962544-2950A)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 1-1/4"-2" SB/DB, 1/32" Perforations (BS12001/32)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"-4" SB/DB, 1/8" Perforations (BS14001/8)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 1/2"-1" SB/DB, 1/16" Perforations (BS11001/16)
- OATEY Solder Wire Plumbing Bulk 226G (29024)
- STA-RITE Trap Basket (C8-58P)
- OATEY PVC Sheet 6ft. X 100 ft., 40 mil, Gray (41611)
- ACORN CONTROLS Metering Servomotor Assembly w/o Seat (2563-020-001)
- Hayward Flow Control Plumbing Parts & Accessories