Replacement Basket, PVC, Fits 2-1/2"'4" SB/DB, 1/16" Perforations

  • Mfr # BS14001/16

  • Zoro # G4989537


product price:  $596.99
/ea
Free Shipping & Returns

Key Features

Type
1/16 Perf
Size
2-1/2 to 4"
Material of Construction
PVC
For Use With
Hayward Simplex/Duplex Strainer
Standards
ANSI 61, NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS14001/16
Zoro #
G4989537
UPC #
610377852579
Country of Origin
United States

Dimensions

Size
2-1/2 to 4"
Length
16 1/2 in
Perforated Screen Size
0.0625 in
Diameter
6 1/4 in

Details

Item
Replacement Basket
Type
1/16 Perf
Material of Construction
PVC
For Use With
Hayward Simplex/Duplex Strainer
Standards
ANSI 61, NSF
Screen Material
PVC
Micron Rating
3,175 micron
Maximum Pressure at 100 deg F
125 psi
Compatible Mfr. Model Number
SB1400T18
Seal Material
FPM
Strainer Type
Perforated

Description

Replacement Basket, Perforated Screen Size 0.0625 in, Mesh Size Not Applicable, Micron Rating 0.125 in, Diameter 6 1/4 in, Length 16 1/2 in, Screen Material PVC, Seal Material FPM, Maximum Pressure at 100 deg F 125 psi, Strainer Type Perforated, Includes Screen Screen Included, Color Gray, Compatible Mfr. Model Number SB1400T18, Compatible Grainger Part Number 3CDV3, For Use With Hayward Simplex/Duplex Strainers, Standards ANSI 61, NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.