Shop HAYWARD FLOW CONTROL

Y-Check Valve, 1-1/2", CPVC/FPM, Flanged

  • Mfr # YC20150F
  • Zoro # G6515311

product price: 
$
749.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Hex Size
2 in
Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20150F
Zoro #
G6515311
UPC #
610377226325
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Hex Size
2 in
Size
1 1/2"
Length
9 21/32 in
Width
2 5/8 in
Pipe or Tube Size - Check Valves
1 1/2 in
Overall Height
5 13/16 in
Overall Length
12.07 in
Pipe or Tube Size
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Wire Rope Length
12.07 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Steam Pressure - Valves
Not Rated
Cracking Pressure - Check Valves
1.0 psi
Body Material - Valves
CPVC
Max. Temp. - Valves
190 Degrees F
Connection Type - Check Valves
Flange x Flange
Item
Y Check Valve
Seat Material - Check Valves
FPM
Application - Valves
General Purpose
Max. Temp.
190 Degrees F
Mounting Position
Vertical or Horizontal
Seat Material
FKM
Seal Material
FKM
Seal Material - Check Valves
FPM
Cracking Pressure
3 psi
Sub-Category
CPVC
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Flow Design
Single
Item - Check Valves
Check Valve
Mechanism and Body Design
Y
Material of Construction
CPVC
Flow - Valves
45.0 gpm
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow
45 gpm
Min. Temp. - Valves
40 Degrees F
Full Flow - Valves
Yes
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Silent Check
Standard
Maximum Pressure - Steam
Not Rated
For Media
Water
Coefficient of Volume (Cv)
45
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Includes Counterweight
No Counterweight
Manufacturer Warranty
3 yr
Operating Temperature - Maximum
190 Degrees F
Operating Temperature - Minimum
34 Degrees F
Valve Body Style
Y-Style
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Check Mechanism
Piston
Maximum Pressure - Operating
150 psi
Check Mechanism Material
CPVC
ANSI Flange Class
Class 150
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20150F is a 1-1/2 in Y-check valve with a CPVC body, CPVC piston check mechanism, and flanged end connections. It is designed for water service, allowing flow in one direction and configured to restrict reverse flow within specified operating conditions. The Y-style body provides access for inspection and maintenance, and the valve can be mounted in horizontal or vertical positions.

Key Features:

  • Valve type: Y-check valve
  • Size: 1-1/2 in nominal valve size with 1-1/2 in flange x flange connections
  • Body and mechanism material: CPVC body with CPVC piston check mechanism
  • Seal and seat material: FPM
  • Pressure rating: 150 psi at 70 degrees F maximum water pressure; Class 150 ANSI flange class
  • Temperature range: 40 degrees F to 190 degrees F
  • Cracking pressure: 1.0 psi
  • Flow capacity: Cv 45; 45 gpm
  • Flow path: Full flow
  • Standards: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.