Shop HAYWARD FLOW CONTROL

Y-Check Valve, 1-1/4", CPVC/EPDM, Flanged

  • Mfr # YC20125FE
  • Zoro # G6824404

product price: 
$
737.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Hex Size
2 in
Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20125FE
Zoro #
G6824404
UPC #
610377226356
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Hex Size
2 in
Size
1 1/4"
Length
9 33/64 in
Pipe or Tube Size - Check Valves
1 1/4 in
Width
2 5/8 in
Overall Height
5 13/16 in
Overall Length
13.01 in
Pipe or Tube Size
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in
Wire Rope Length
13.01 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
Max. Pressure
150 psi @ 70 Degrees F
Item - Check Valves
Check Valve
Seal Material
EPDM
Max. Temp. - Valves
190 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material
EPDM
Cracking Pressure
3 psi
Flow - Valves
26.0 gpm
Mechanism and Body Design
Y
Flow
26 gpm
Sub-Category
CPVC
Flow Design
Single
Connection Type - Check Valves
Flange x Flange
Full Flow - Valves
Yes
Seal Material - Check Valves
EPDM
Max. Temp.
190 Degrees F
Max. Steam Pressure - Valves
Not Rated
Mounting Position
Vertical or Horizontal
Seat Material - Check Valves
EPDM
Max. Water Pressure
150 psi @ 70 Degrees F
Application - Valves
General Purpose
Cracking Pressure - Check Valves
1.0 psi
Item
Y Check Valve
Body Material - Valves
CPVC
Min. Temp. - Valves
40 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Material of Construction
CPVC
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
26
Check Mechanism Material
CPVC
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
For Media
Water
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
190 Degrees F
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Flange
Silent Check
Standard
Vacuum Service Rating
Not Rated
Valve Body Style
Y-Style
Check Mechanism
Piston
ANSI Flange Class
Class 150
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 2
Flange
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20125FE is a 1-1/4 in. Y-check valve with a CPVC body, CPVC piston check mechanism, and EPDM seal and seat materials. It is configured for one-way flow applications in general purpose water service piping systems. The Y-style body features flanged connections on both ends for installation in compatible Class 150 flanged piping.

Key Features:

  • Valve type: Y-check valve with piston check mechanism
  • Size: 1-1/4 in. nominal valve size with 1-1/4 in. flange connections on both sides
  • Connection type: Flange x Flange, ANSI Flange Class 150
  • Body and mechanism material: CPVC
  • Seal and seat material: EPDM
  • Media: Water
  • Flow capacity: 26 gpm, Cv 26
  • Cracking pressure: 1.0 psi
  • Pressure rating: 150 psi at 70 Degrees F maximum water pressure; 150 psi maximum operating pressure
  • Temperature range: 34 Degrees F minimum operating temperature to 190 Degrees F maximum operating temperature
  • Mounting orientation: Horizontal or vertical
  • Full flow: Yes
  • Standards: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.