Shop HAYWARD FLOW CONTROL

Y-Check Valve, 1-1/4", CPVC/FPM, Flanged

  • Mfr # YC20125F
  • Zoro # G7245786

product price: 
$
680.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Hex Size
2 in
Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20125F
Zoro #
G7245786
UPC #
610377226295
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Hex Size
2 in
Pipe or Tube Size - Check Valves
1 1/4 in
Size
1 1/4"
Width
2 5/8 in
Overall Height
5 13/16 in
Length
9 33/64 in
Overall Length
13.01 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Wire Rope Length
13.01 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
Seal Material
FKM
Seat Material - Check Valves
FPM
Max. Temp.
190 Degrees F
Connection Type - Check Valves
Flange x Flange
Max. Steam Pressure - Valves
Not Rated
Item - Check Valves
Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Item
Y Check Valve
Mounting Position
Vertical or Horizontal
Max. Temp. - Valves
190 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Full Flow - Valves
Yes
Flow
26 gpm
Seal Material - Check Valves
FPM
Cracking Pressure - Check Valves
1.0 psi
Flow - Valves
26.0 gpm
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Min. Temp. - Valves
40 Degrees F
Body Material - Valves
CPVC
Application - Valves
General Purpose
Mechanism and Body Design
Y
Material of Construction
CPVC
Seat Material
FKM
Flow Design
Single
Max. Water Pressure
150 psi @ 70 Degrees F
Sub-Category
CPVC
Cracking Pressure
3 psi
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
Operating Temperature - Minimum
34 Degrees F
Coefficient of Volume (Cv)
26
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
190 Degrees F
Silent Check
Standard
For Media
Water
3-A Standard Compliance
Not Rated
Check Mechanism
Piston
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
3 yr
Check Mechanism Material
CPVC
Valve Body Style
Y-Style
ANSI Flange Class
Class 150
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20125F is a 1-1/4 in. Y check valve with a CPVC body, CPVC piston check mechanism, and flanged connections on both ends. It is intended for general purpose water service and is configured for one-direction flow applications with a piston check mechanism. The valve has a Y-style body configuration and can be mounted in horizontal or vertical positions.

Key Features:

  • Y check valve with piston check mechanism
  • 1-1/4 in. nominal valve size with 1-1/4 in. flange x flange connections
  • CPVC body and CPVC internal check mechanism
  • FPM seal and seat materials
  • ANSI flange class: Class 150
  • Cracking pressure: 1.0 psi
  • Flow capacity: 26 gpm; Cv: 26
  • Full-flow configuration: Yes
  • Maximum water pressure: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 190 degrees F
  • Standard: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.