Y-Check Valve, 1-1/4", CPVC/FPM, Threaded

  • Mfr # YC20125T
  • Zoro # G6960913
product price: 
$
593.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Hex Size
2 in
Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20125T
Zoro #
G6960913
UPC #
610377226271
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Hex Size
2 in
Size
1 1/4"
Pipe or Tube Size - Check Valves
1 1/4 in
Width
2 5/8 in
Length
6 5/8 in
Overall Height
5 53/64 in
Overall Length
13.01 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Wire Rope Length
13.01 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Temp. - Valves
190 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Max. Steam Pressure - Valves
Not Rated
Max. Temp.
190 Degrees F
Mechanism and Body Design
Y
Flow
26 gpm
Sub-Category
CPVC
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow Design
Single
Flow - Valves
26.0 gpm
Seat Material - Check Valves
FPM
Seal Material - Check Valves
FPM
Seal Material
FKM
Cracking Pressure
3 psi
Mounting Position
Vertical or Horizontal
Item
Y Check Valve
Min. Temp. - Valves
40 Degrees F
Full Flow - Valves
Yes
Item - Check Valves
Check Valve
Seat Material
FKM
Body Material - Valves
CPVC
Max. Pressure
150 psi @ 70 Degrees F
Material of Construction
CPVC
Application - Valves
General Purpose
Connection Type - Check Valves
FNPT x FNPT
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Check Mechanism
Piston
Valve Body Style
Y-Style
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
26
For Media
Water
Maximum Pressure - Operating
150 psi
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
190 Degrees F
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Manufacturer Warranty
3 yr
Check Mechanism Material
CPVC
Silent Check
Standard
Includes Counterweight
No Counterweight
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Operating Temperature - Minimum
34 Degrees F
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20125T is a 1-1/4 in. Y-check valve with a CPVC body and CPVC piston check mechanism. It is intended for one-direction flow in general water service, using a Y-style body for use in threaded piping systems where a check valve is specified to reduce reverse flow. This valve features female NPT connections on both ends and can be mounted horizontally or vertically.

Key Features:

  • Valve type: Y-check valve
  • Size: 1-1/4 in. nominal valve size and pipe size
  • Body material: CPVC
  • Check mechanism material: CPVC
  • Seal and seat material: FPM
  • Connections: FNPT x FNPT, threaded female on both ends
  • Check mechanism: Piston
  • Cracking pressure: 1.0 psi
  • Flow coefficient: Cv 26
  • Pressure rating: 150 psi at 70 degrees F maximum water pressure
  • Temperature range: 40 degrees F to 190 degrees F
  • Mounting orientation: Horizontal or vertical
  • Standard: ASTM D1784
  • Flow configuration: full-flow design

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.