Shop All Check Valves
Hayward Flow Control
Y-Check Valve, 1-1/4", PVC/FPM, Flanged
Mfr # YC10125F
Zoro # G6622962
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Hex Size 2"
- Connection Type Flanged
- Connection Flanged
- Body Material PVC
Product Information
- Brand Hayward Flow Control
- MFR # YC10125F
- Zoro # G6622962
- UPC # 610377168588
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/4" |
Hex Size | 2" |
Length | 9 33/64 in |
Width | 2 5/8 in |
Pipe or Tube Size - Check Valves | 1 1/4 in |
Overall Height | 5 13/16 in |
Size | 1 1/4" |
Pipe or Tube Size | 1 1/4 in |
Details
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 1 1/4 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 26 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010727)
- LARSEN SUPPLY CO Gerb 58x24T Fauc Seat (X-237P)
- ZORO SELECT 2-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ04)
- JONES STEPHENS Plug: Brass, Plug: Countersunk; Screws: Flat Head, Extension Cover Set (C92404)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/FPM, Socket (YC10200S)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3/4", CPVC/FPM, S/T (TC20075ST)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", CPVC/FPM, S/T (TC20150ST)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/4", PVC/EPDM, S/T (TC10125STE)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/4", CPVC/FPM, S/T (TC20125ST)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1", PVC/EPDM, S/T (TC10100STE)
- VIEGA 1-1/4" X 1-1/4" Press Low Lead Bronze Spring Check Valve (79050)
- Hayward Flow Control Valves