Y-Check Valve, 1-1/4", PVC/FPM, Socket

  • Mfr # YC10125S
  • Zoro # G6836794
product price: 
$
235.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Hex Size
2 in
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10125S
Zoro #
G6836794
UPC #
610377168595
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Hex Size
2 in
Size
1 1/4"
Width
2 5/8 in
Overall Height
5 53/64 in
Pipe or Tube Size - Check Valves
1 1/4 in
Length
6 5/8 in
Overall Length
13.01 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Height - Cap to Inlet Center
4 5/8 in
Connection Size - Side 2
1 1/4 in
Wire Rope Length
13.01 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Cap to Inlet Center
4 5/8 in
Full Flow - Valves
Yes
Max. Temp.
140 Degrees F
Seal Material - Check Valves
FPM
Flow
26 gpm
Mechanism and Body Design
Y
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Material of Construction
PVC
Max. Pressure
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow Design
Single
Max. Water Pressure
150 psi @ 70 Degrees F
Min. Temp. - Valves
40 Degrees F
Application - Valves
General Purpose
Seat Material - Check Valves
FPM
Max. Steam Pressure - Valves
Not Rated
Seal Material
FKM
Item
Y Check Valve
Cracking Pressure
3 psi
Body Material - Valves
PVC
Connection Type - Check Valves
Socket x Socket
Seat Material
FKM
Item - Check Valves
Check Valve
Sub-Category
PVC
Max. Temp. - Valves
140 Degrees F
Flow - Valves
26.0 gpm
Mounting Position
Vertical or Horizontal
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Operating Temperature - Minimum
34 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
3 yr
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Female
Maximum Pressure - Operating
150 psi
Connection Type - Side 2
Socket
Check Mechanism Material
PVC
Check Mechanism
Piston
Valve Body Style
Y-Style
For Media
Water
Coefficient of Volume (Cv)
26
Silent Check
Standard
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 1
Socket
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10125S is a 1-1/4 in Y-check valve with a PVC body, PVC piston check mechanism, and socket x socket female connections. It is configured for one-direction flow and to reduce reverse flow. The Y-style body provides access for inspection and maintenance, and the valve can be mounted horizontally or vertically.

Key Features:

  • Valve type: Y-check valve
  • Nominal size: 1-1/4 in
  • Body and mechanism material: PVC body with PVC piston check mechanism
  • Connections: Socket x socket female
  • Seal and seat material: FPM seal and seat
  • Flow capacity: 26 gpm; Cv of 26
  • Cracking pressure: 1.0 psi
  • Pressure rating: 150 psi at 70 Degrees F
  • Temperature range: 40 Degrees F to 140 Degrees F
  • Full flow: Yes
  • Mounting orientation: Horizontal or vertical
  • Standards: ASTM D1784

Restrictions

Ratings & reviews