Y-Check Valve, 1-1/4", PVC/FPM, Threaded

  • Mfr # YC10125T
  • Zoro # G6901501
product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Hex Size
2 in
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10125T
Zoro #
G6901501
UPC #
610377168618
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Hex Size
2 in
Pipe or Tube Size - Check Valves
1 1/4 in
Width
2 5/8 in
Size
1 1/4"
Overall Height
5 53/64 in
Length
6 5/8 in
Overall Length
13.01 in
Pipe or Tube Size
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Height - Cap to Inlet Center
4 5/8 in
Connection Size - Side 2
1 1/4 in
Wire Rope Length
13.01 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Flow Design
Single
Sub-Category
PVC
Application - Valves
General Purpose
Cracking Pressure - Check Valves
1.0 psi
Item - Check Valves
Check Valve
Max. Pressure
150 psi @ 70 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Temp. - Valves
140 Degrees F
Mounting Position
Vertical or Horizontal
Cracking Pressure
3 psi
Cap to Inlet Center
4 5/8 in
Seal Material - Check Valves
FPM
Material of Construction
PVC
Flow
26 gpm
Connection Type - Check Valves
FNPT x FNPT
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Seat Material - Check Valves
FPM
Max. Steam Pressure - Valves
Not Rated
Seal Material
FKM
Body Material - Valves
PVC
Flow - Valves
26.0 gpm
Min. Temp. - Valves
40 Degrees F
Max. Temp.
140 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Full Flow - Valves
Yes
Mechanism and Body Design
Y
Seat Material
FKM
Item
Y Check Valve
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Manufacturer Warranty
3 yr
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Operating
150 psi
Connection Type - Side 1
NPT
Operating Temperature - Minimum
34 Degrees F
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
26
Valve Body Style
Y-Style
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Female
Silent Check
Standard
Connection Type - Side 2
NPT
For Media
Water
3-A Standard Compliance
Not Rated
Check Mechanism Material
PVC
Check Mechanism
Piston
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10125T is a 1-1/4 in. Y-check valve with a PVC body, PVC piston check mechanism, and threaded FNPT x FNPT connections. This valve for water service applications is specified for water service and includes a piston check mechanism for one-direction flow control. The Y-style body includes access for inspection and maintenance, and the valve can be mounted horizontally or vertically.

Key Features:

  • Valve type: Y-check valve with piston check mechanism
  • Body material: PVC
  • Mechanism material: PVC
  • Seal and seat material: FPM
  • Connection size: 1-1/4 in.
  • Connection type: Female NPT x Female NPT, threaded
  • Flow capacity: 26 gpm
  • Cv: 26
  • Cracking pressure: 1.0 psi
  • Pressure rating: 150 psi at 70 degrees F
  • Operating temperature range: 40 degrees F to 140 degrees F
  • Mounting orientation: Horizontal or vertical
  • Full flow: Yes
  • Body style: Y-style
  • Standard: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.