Y-Check Valve, 1/2", CPVC/FPM, Socket

  • Mfr # YC20050S
  • Zoro # G6493444
product price: 
$
301.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Hex Size
1 in
Connection Type
socket
Connection
Socket
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20050S
Zoro #
G6493444
UPC #
610377100908
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Hex Size
1 in
Width
1 3/8 in
Pipe or Tube Size - Check Valves
1/2 in
Length
3 3/8 in
Size
1/2"
Overall Height
2 15/16 in
Overall Length
6.64 in
Pipe or Tube Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Wire Rope Length
6.64 in

Details

Connection Type
socket
Connection
Socket
Body Material
CPVC
Seal Material
FKM
Material of Construction
CPVC
Item
Y Check Valve
Flow - Valves
0.8 gpm
Flow Design
Single
Min. Temp. - Valves
40 Degrees F
Seat Material
FKM
Cracking Pressure
3 psi
Connection Type - Check Valves
Socket x Socket
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Steam Pressure - Valves
Not Rated
Mounting Position
Vertical or Horizontal
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure - Check Valves
1.0 psi
Max. Pressure
150 psi @ 70 Degrees F
Mechanism and Body Design
Y
Application - Valves
General Purpose
Flow
0.8 gpm
Body Material - Valves
CPVC
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Temp. - Valves
190 Degrees F
Item - Check Valves
Check Valve
Seal Material - Check Valves
FPM
Max. Temp.
190 Degrees F
Full Flow - Valves
Yes
Seat Material - Check Valves
FPM
Sub-Category
CPVC
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Manufacturer Warranty
3 yr
Connection Gender - Side 2
Female
Check Mechanism Material
CPVC
Check Mechanism
Piston
Operating Temperature - Minimum
34 Degrees F
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
For Media
Water
Connection Gender - Side 1
Female
Maximum Pressure - Operating
150 psi
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Socket
Vacuum Service Rating
Not Rated
Silent Check
Standard
Valve Body Style
Y-Style
Connection Type - Side 2
Socket
Coefficient of Volume (Cv)
0.8
Operating Temperature - Maximum
190 Degrees F
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20050S is a 1/2 in. Y-check valve with a CPVC body, CPVC piston check mechanism, and socket x socket female connections. It is intended for general purpose water service and uses a piston check mechanism for one-direction flow control and backflow restriction. The valve has a Y-style body configuration and can be mounted in horizontal or vertical positions.

Key Features:

  • Valve type: Y-check valve with single-flow design and piston check mechanism.
  • Size and connections: 1/2 in. nominal valve size with 1/2 in. socket x socket female ends.
  • Materials: CPVC body and check mechanism with FPM seal and seat materials.
  • Pressure rating: 150 psi at 70 degrees F maximum water pressure; 150 psi maximum operating pressure.
  • Temperature range: 34 degrees F minimum operating temperature and 190 degrees F maximum operating temperature.
  • Cracking pressure: 1.0 psi.
  • Flow capacity: Cv 0.8 and flow rate 0.8 gpm.
  • Body style: Y-style, standard check configuration.
  • Mounting orientation: Horizontal or vertical.
  • Standard: ASTM D1784.
  • Overall dimensions: 6.64 in. overall length, 2 15/16 in. overall height, 1 3/8 in. width.

Restrictions

Ratings & reviews