Shop HAYWARD FLOW CONTROL

Y-Check Valve, 1/2", PVC/EPDM, Threaded

  • Mfr # YC10050TE
  • Zoro # G7232705

product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Hex Size
1 in
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10050TE
Zoro #
G7232705
UPC #
610377143363
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Hex Size
1 in
Overall Height
2 15/16 in
Size
1/2"
Width
1 3/8 in
Pipe or Tube Size - Check Valves
1/2 in
Length
3 3/8 in
Overall Length
6.64 in
Pipe or Tube Size
1/2 in
Nominal Valve Size
1/2 in
Height - Cap to Inlet Center
2 5/16 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Wire Rope Length
6.64 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Mechanism and Body Design
Y
Seal Material
EPDM
Max. Water Pressure
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material - Check Valves
EPDM
Max. Steam Pressure - Valves
Not Rated
Item
Y Check Valve
Application - Valves
General Purpose
Cracking Pressure
3 psi
Max. Pressure
150 psi @ 70 Degrees F
Sub-Category
PVC
Flow - Valves
0.8 gpm
Flow Design
Single
Seat Material
EPDM
Full Flow - Valves
Yes
Mounting Position
Vertical or Horizontal
Cap to Inlet Center
2 5/16 in
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow
0.8 gpm
Connection Type - Check Valves
FNPT x FNPT
Material of Construction
PVC
Body Material - Valves
PVC
Cracking Pressure - Check Valves
1.0 psi
Min. Temp. - Valves
40 Degrees F
Seat Material - Check Valves
EPDM
Max. Temp. - Valves
140 Degrees F
Max. Temp.
140 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Silent Check
Standard
3-A Standard Compliance
Not Rated
Check Mechanism
Piston
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
34 Degrees F
Coefficient of Volume (Cv)
0.8
Connection Type - Side 1
NPT
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Female
Maximum Pressure - Operating
150 psi
Connection Gender - Side 1
Female
Manufacturer Warranty
3 yr
Includes Counterweight
No Counterweight
Connection Type - Side 2
NPT
Valve Body Style
Y-Style
For Media
Water
Operating Temperature - Maximum
140 Degrees F
Check Mechanism Material
PVC
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 0.8 gpm, Full Flow - Valves Yes

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.