Shop HAYWARD FLOW CONTROL

Y-Check Valve, 2-1/2", CPVC/EPDM, Threaded

  • Mfr # YC20250TE
  • Zoro # G6630382

product price: 
$
939.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Hex Size
3 1/2 in
Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YC20250TE
Zoro #
G6630382
UPC #
610377226394
Country of Origin
United States
Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
Min. Temp. - Valves
40 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow
75 gpm
Max. Water Pressure
150 psi @ 70 Degrees F
Sub-Category
CPVC
Application - Valves
General Purpose
Max. Temp. - Valves
190 Degrees F
Item
Y Check Valve
Material of Construction
CPVC
Mechanism and Body Design
Y
Max. Temp.
190 Degrees F
Seat Material - Check Valves
EPDM
Seal Material
EPDM
Body Material - Valves
CPVC
Flow Design
Single
Cracking Pressure - Check Valves
1.0 psi
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Cracking Pressure
3 psi
Item - Check Valves
Check Valve
Full Flow - Valves
Yes
Flow - Valves
75.0 gpm
Seal Material - Check Valves
EPDM
Max. Steam Pressure - Valves
Not Rated
Mounting Position
Vertical or Horizontal
Seat Material
EPDM
Max. Pressure
150 psi @ 70 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Maximum Pressure - Operating
150 psi
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Silent Check
Standard
Manufacturer Warranty
3 yr
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
34 Degrees F
Includes Counterweight
No Counterweight
Connection Gender - Side 2
Female
For Media
Water
Operating Temperature - Maximum
190 Degrees F
Valve Body Style
Y-Style
Connection Type - Side 1
NPT
Check Mechanism Material
CPVC
Coefficient of Volume (Cv)
75
Check Mechanism
Piston
Connection Gender - Side 1
Female
Valve Series
YC

Dimensions

Pipe Size
2 1/2"
Hex Size
3 1/2 in
Length
10 5/16 in
Pipe or Tube Size - Check Valves
2 1/2 in
Size
2 1/2"
Overall Height
9 19/32 in
Width
4 11/16 in
Overall Length
16.77 in
Pipe or Tube Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Wire Rope Length
16.77 in

Description

The HAYWARD FLOW CONTROL YC20250TE is a 2-1/2 in. Y-check valve with a CPVC body, CPVC piston check mechanism, and EPDM seal and seat materials. It is intended for one-way flow control in general purpose water service and has a Y-style body with access for inspection and maintenance. This valve features female NPT threaded connections on both ends and can be mounted in horizontal or vertical positions.

Key Features:

  • Valve type: Y-check valve with piston check mechanism.
  • Body and internal materials: CPVC body and CPVC check mechanism.
  • Seal and seat material: EPDM.
  • Connection size and type: 2-1/2 in. FNPT x FNPT threaded ends.
  • Flow capacity: 75 gpm; Cv 75.
  • Cracking pressure: 1.0 psi.
  • Pressure rating: 150 psi at 70 degrees F maximum water pressure.
  • Temperature range: 40 degrees F to 190 degrees F.
  • Mounting orientation: Horizontal or vertical.
  • Body style: Y-style.
  • Standards: ASTM D1784.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.