Shop HAYWARD FLOW CONTROL

Y-Check Valve, 2-1/2", CPVC/FPM, Flanged

  • Mfr # YC20250F
  • Zoro # G6603642

product price: 
$
1,124.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Hex Size
3 1/2 in
Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20250F
Zoro #
G6603642
UPC #
610377226134
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Hex Size
3 1/2 in
Width
4 11/16 in
Length
14 9/32 in
Size
2 1/2"
Overall Height
9 19/32 in
Pipe or Tube Size - Check Valves
2 1/2 in
Overall Length
16.77 in
Pipe or Tube Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Wire Rope Length
16.77 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
Max. Steam Pressure - Valves
Not Rated
Cracking Pressure
3 psi
Seat Material - Check Valves
FPM
Item - Check Valves
Check Valve
Material of Construction
CPVC
Max. Pressure
150 psi @ 70 Degrees F
Connection Type - Check Valves
Flange x Flange
Max. Temp.
190 Degrees F
Mechanism and Body Design
Y
Flow
75 gpm
Mounting Position
Vertical or Horizontal
Flow - Valves
75.0 gpm
Body Material - Valves
CPVC
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material
FKM
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Flow Design
Single
Sub-Category
CPVC
Item
Y Check Valve
Full Flow - Valves
Yes
Min. Temp. - Valves
40 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Application - Valves
General Purpose
Seal Material - Check Valves
FPM
Max. Temp. - Valves
190 Degrees F
Seal Material
FKM
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
ANSI Flange Class
Class 150
Silent Check
Standard
Maximum Pressure - Operating
150 psi
Check Mechanism Material
CPVC
Manufacturer Warranty
3 yr
Coefficient of Volume (Cv)
75
Operating Temperature - Maximum
190 Degrees F
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
Includes Counterweight
No Counterweight
Valve Body Style
Y-Style
Operating Temperature - Minimum
34 Degrees F
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
For Media
Water
Check Mechanism
Piston
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20250F is a 2-1/2 in. Y-check valve with a CPVC body, CPVC piston check mechanism, and flanged end connections. It is intended for general purpose water service and is configured for one-direction flow applications. The valve features a Y-style body with service access and a mounting orientation of horizontal or vertical.

Key Features:

  • Y-check valve with piston check mechanism
  • CPVC body and CPVC check mechanism
  • Seal and seat material: FPM/FKM
  • Nominal valve size: 2-1/2 in.
  • Connection type: flange x flange
  • ANSI flange class: Class 150
  • Cracking pressure: 1.0 psi
  • Flow capacity: 75 gpm
  • Cv: 75
  • Full flow: Yes
  • Maximum water pressure: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 190 degrees F
  • Mounting orientation: horizontal or vertical
  • Standard: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.