Shop HAYWARD FLOW CONTROL

Y-Check Valve, 2-1/2", PVC/EPDM, Socket

  • Mfr # YC10250SE
  • Zoro # G6392635

product price: 
$
605.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Hex Size
3 1/2 in
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10250SE
Zoro #
G6392635
UPC #
610377225731
Country of Origin
United States

Dimensions

Pipe Size
2"
Hex Size
3 1/2 in
Overall Height
9 19/32 in
Size
2"
Length
10 5/16 in
Pipe or Tube Size - Check Valves
2 in
Width
4 11/16 in
Overall Length
16.77 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Wire Rope Length
16.77 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Cracking Pressure
3 psi
Seal Material
EPDM
Body Material - Valves
PVC
Flow Design
Single
Max. Temp.
140 Degrees F
Full Flow - Valves
Yes
Mechanism and Body Design
Y
Connection Type - Check Valves
Socket x Socket
Flow - Valves
75.0 gpm
Item - Check Valves
Check Valve
Flow
75 gpm
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Steam Pressure - Valves
Not Rated
Max. Temp. - Valves
140 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material - Check Valves
EPDM
Application - Valves
General Purpose
Seat Material - Check Valves
EPDM
Seat Material
EPDM
Min. Temp. - Valves
40 Degrees F
Item
Y Check Valve
Material of Construction
PVC
Mounting Position
Vertical or Horizontal
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Sub-Category
PVC
Cracking Pressure - Check Valves
1.0 psi
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Connection Type - Side 1
Socket
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
75
Vacuum Service Rating
Not Rated
Silent Check
Standard
For Media
Water
Valve Body Style
Y-Style
Connection Gender - Side 1
Female
Connection Type - Side 2
Socket
Check Mechanism Material
PVC
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
140 Degrees F
Check Mechanism
Piston
Operating Temperature - Minimum
34 Degrees F
Manufacturer Warranty
3 yr
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10250SE is a 2-1/2 in. Y-check valve with a Y-style body for one-way flow control in general purpose water piping systems. It features a PVC body, a PVC piston check mechanism, and EPDM seal and seat materials. The socket x socket female connections and Y-body design are for inline installation in compatible systems requiring a check valve, with a Y-check configuration and accessible check mechanism.

Key Features:

  • Y-check valve design with Y-style body and piston check mechanism for one-way flow control in compatible piping systems.
  • PVC body and check mechanism with EPDM seal and seat.
  • 2-1/2 in. socket x socket connections with female ends on both sides.
  • 75 gpm flow rating with Cv of 75.
  • 1.0 psi cracking pressure.
  • 150 psi maximum water pressure at 70 degrees F; 150 psi maximum operating pressure.
  • Valve temperature rating of 40 to 140 degrees F; minimum operating temperature of 34 degrees F.
  • Single, full-flow design.
  • Horizontal or vertical mounting orientation.
  • Conforms to ASTM D1784.
  • Overall dimensions: 16.77 in. length, 9 19/32 in. height, 4 11/16 in. width.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.