Shop HAYWARD FLOW CONTROL

Y-Check Valve, 2-1/2", PVC/FPM, Flanged

  • Mfr # YC10250F
  • Zoro # G7192202

product price: 
$
922.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Hex Size
3 1/2 in
Connection Type
Flanged
Connection
Flanged
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10250F
Zoro #
G7192202
UPC #
610377168687
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Hex Size
3 1/2 in
Width
4 11/16 in
Overall Height
9 19/32 in
Pipe or Tube Size - Check Valves
2 1/2 in
Length
14 9/32 in
Size
2 1/2"
Overall Length
16.77 in
Pipe or Tube Size
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Connection Size - Side 2
2 1/2 in
Height - Cap to Inlet Center
7 7/16 in
Wire Rope Length
16.77 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
PVC
Cap to Inlet Center
7 13/32 in
Seat Material - Check Valves
FPM
Max. Temp. - Valves
140 Degrees F
Mechanism and Body Design
Y
Item
Y Check Valve
Max. Water Pressure
150 psi @ 70 Degrees F
Application - Valves
General Purpose
Cracking Pressure - Check Valves
1.0 psi
Flow Design
Single
Max. Pressure
150 psi @ 70 Degrees F
Cracking Pressure
3 psi
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow
75 gpm
Mounting Position
Vertical or Horizontal
Seat Material
FKM
Max. Steam Pressure - Valves
Not Rated
Seal Material - Check Valves
FPM
Mounting Orientation - Check Valves
Horizontal, Vertical
Full Flow - Valves
Yes
Flow - Valves
75.0 gpm
Material of Construction
PVC
Max. Temp.
140 Degrees F
Seal Material
FKM
Sub-Category
PVC
Connection Type - Check Valves
Flange x Flange
Item - Check Valves
Check Valve
Body Material - Valves
PVC
Min. Temp. - Valves
40 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Includes Counterweight
No Counterweight
Valve Body Style
Y-Style
Silent Check
Standard
Connection Type - Side 2
Flange
3-A Standard Compliance
Not Rated
ANSI Flange Class
Class 150
Connection Type - Side 1
Flange
Maximum Pressure - Operating
150 psi
Manufacturer Warranty
3 yr
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
34 Degrees F
Coefficient of Volume (Cv)
75
Check Mechanism Material
PVC
For Media
Water
Check Mechanism
Piston
Vacuum Service Rating
Not Rated
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10250F is a 2-1/2 in Y-check valve with a PVC body, PVC piston check mechanism, and flanged ends. It is intended for general-purpose water service and is configured for one-direction flow with a piston check mechanism. The Y-style body includes a service-access configuration, and the valve can be mounted in horizontal or vertical positions.

Key Features:

  • Valve type: Y-check valve with single-flow design and piston check mechanism.
  • Size and connections: 2-1/2 in nominal valve size with flange x flange connections; ANSI Flange Class 150.
  • Materials: PVC body and check mechanism with FPM/FKM seal and seat materials.
  • Pressure and temperature: Maximum water pressure 150 psi at 70 Degrees F; operating temperature range 34 Degrees F to 140 Degrees F.
  • Flow specifications: Cv 75, rated flow 75 gpm, and full-flow configuration.
  • Cracking pressure: 1.0 psi.
  • Mounting orientation: Horizontal or vertical.
  • Dimensions: Overall length 16.77 in, overall height 9 19/32 in, width 4 11/16 in.
  • Standard: ASTM D1784.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.