Shop HAYWARD FLOW CONTROL

Y-Check Valve, 2-1/2", PVC/FPM, Socket

  • Mfr # YC10250S
  • Zoro # G6806046

product price: 
$
598.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Hex Size
3 1/2 in
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10250S
Zoro #
G6806046
UPC #
610377168694
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Hex Size
3 1/2 in
Width
4 11/16 in
Size
2 1/2"
Length
10 5/16 in
Overall Height
9 19/32 in
Pipe or Tube Size - Check Valves
2 1/2 in
Overall Length
16.77 in
Pipe or Tube Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in
Height - Cap to Inlet Center
7 7/16 in
Wire Rope Length
16.77 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Seal Material
FKM
Mechanism and Body Design
Y
Flow Design
Single
Connection Type - Check Valves
Socket x Socket
Material of Construction
PVC
Sub-Category
PVC
Max. Temp. - Valves
140 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Full Flow - Valves
Yes
Max. Pressure
150 psi @ 70 Degrees F
Mounting Position
Vertical or Horizontal
Max. Temp.
140 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Body Material - Valves
PVC
Seat Material - Check Valves
FPM
Seal Material - Check Valves
FPM
Cracking Pressure
3 psi
Max. Water Pressure
150 psi @ 70 Degrees F
Flow
75 gpm
Item - Check Valves
Check Valve
Flow - Valves
75.0 gpm
Seat Material
FKM
Min. Temp. - Valves
40 Degrees F
Cap to Inlet Center
7 13/32 in
Max. Steam Pressure - Valves
Not Rated
Application - Valves
General Purpose
Mounting Orientation - Check Valves
Horizontal, Vertical
Item
Y Check Valve
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Manufacturer Warranty
3 yr
Coefficient of Volume (Cv)
75
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Socket
Check Mechanism
Piston
Connection Type - Side 1
Socket
Maximum Pressure - Operating
150 psi
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
34 Degrees F
Check Mechanism Material
PVC
Silent Check
Standard
For Media
Water
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
Valve Body Style
Y-Style
Vacuum Service Rating
Not Rated
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10250S is a 2-1/2 in. PVC Y-check valve with socket x socket connections and FPM seal and seat materials. This PVC Y-check valve is specified for water media and one-direction flow applications. Its Y-style body and piston check mechanism include a one-way valve configuration for horizontal or vertical mounting.

Key Features:

  • Valve type: Y-check valve with single-flow design
  • Size: 2-1/2 in. nominal valve size, with 2-1/2 in. connections on both sides
  • Connections: Female socket x female socket
  • Body material: PVC
  • Check mechanism: Piston, with PVC mechanism material
  • Seal and seat material: FPM
  • Media: Water
  • Flow capacity: 75 gpm, Cv 75
  • Cracking pressure: 1.0 psi
  • Pressure rating: 150 psi at 70 degrees F maximum water pressure
  • Temperature range: 40 degrees F to 140 degrees F
  • Mounting orientation: Horizontal or vertical
  • Full flow: Yes
  • Standard: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.