Shop HAYWARD FLOW CONTROL

Y-Check Valve, 2", CPVC/EPDM, Flanged

  • Mfr # YC20200FE
  • Zoro # G6481973

product price: 
$
979.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Hex Size
2 3/8 in
Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20200FE
Zoro #
G6481973
UPC #
610377079594
Country of Origin
United States

Dimensions

Pipe Size
2"
Hex Size
2 3/8 in
Length
11 1/32 in
Pipe or Tube Size - Check Valves
2 in
Size
2"
Width
3 3/8 in
Overall Height
7 5/64 in
Overall Length
13.05 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Wire Rope Length
13.05 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
Max. Pressure
150 psi @ 70 Degrees F
Mechanism and Body Design
Y
Application - Valves
General Purpose
Cracking Pressure
3 psi
Flow
65 gpm
Seat Material
EPDM
Sub-Category
CPVC
Max. Temp. - Valves
190 Degrees F
Item - Check Valves
Check Valve
Body Material - Valves
CPVC
Min. Temp. - Valves
40 Degrees F
Mounting Position
Vertical or Horizontal
Cracking Pressure - Check Valves
1.0 psi
Seat Material - Check Valves
EPDM
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Connection Type - Check Valves
Flange x Flange
Max. Temp.
190 Degrees F
Flow - Valves
65.0 gpm
Flow Design
Single
Material of Construction
CPVC
Full Flow - Valves
Yes
Seal Material
EPDM
Item
Y Check Valve
Seal Material - Check Valves
EPDM
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Steam Pressure - Valves
Not Rated
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
ANSI Flange Class
Class 150
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
Valve Body Style
Y-Style
Silent Check
Standard
Operating Temperature - Maximum
190 Degrees F
Check Mechanism
Piston
Check Mechanism Material
CPVC
Maximum Pressure - Operating
150 psi
Connection Type - Side 1
Flange
Coefficient of Volume (Cv)
65
Connection Type - Side 2
Flange
Vacuum Service Rating
Not Rated
For Media
Water
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
34 Degrees F
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20200FE is a 2 in. Y-check valve for one-way flow control in general purpose water service. It features a CPVC body and internal check mechanism, EPDM seal and seat materials, and flanged end connections. Y-style valve body; full-flow specification: Yes; flow rating up to 65 gpm; Cv: 65.

Key Features:

  • 2 in. nominal valve size with flange x flange connections
  • CPVC body and internal check mechanism
  • EPDM seal and seat materials
  • Piston-style check mechanism in a Y-style valve body
  • For water service; general purpose application
  • ANSI Flange Class: 150
  • Cracking pressure: 1.0 psi
  • Maximum pressure: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 190 degrees F
  • Mounting orientation: horizontal or vertical
  • Full-flow specification: Yes
  • Standards: ASTM D1784
  • Overall length: 13.05 in.; overall height: 7 5/64 in.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.