Shop HAYWARD FLOW CONTROL

Y-Check Valve, 2", CPVC/EPDM, Socket

  • Mfr # YC20200SE
  • Zoro # G7104885

product price: 
$
737.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Hex Size
2 3/8 in
Connection Type
socket
Connection
Socket
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YC20200SE
Zoro #
G7104885
UPC #
610377146890
Country of Origin
United States
Connection Type
socket
Connection
Socket
Body Material
CPVC
Mounting Orientation - Check Valves
Horizontal, Vertical
Material of Construction
CPVC
Item - Check Valves
Check Valve
Seal Material
EPDM
Mechanism and Body Design
Y
Item
Y Check Valve
Seat Material - Check Valves
EPDM
Full Flow - Valves
Yes
Cracking Pressure - Check Valves
1.000 psi
Application - Valves
General Purpose
Flow
65 gpm
Max. Steam Pressure - Valves
Not Rated
Seat Material
EPDM
Connection Type - Check Valves
Socket x Socket
Seal Material - Check Valves
EPDM
Mounting Position
Vertical or Horizontal
Sub-Category
CPVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Min. Temp. - Valves
40 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Max. Temp.
190 Degrees F
Cracking Pressure
3 psi
Max. Temp. - Valves
190 Degrees F
Body Material - Valves
CPVC
Flow - Valves
65.00 gpm
Max. Water Pressure
150 psi @ 70 Degrees F
Flow Design
Single
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Check Mechanism Material
CPVC
Connection Type - Side 1
Socket
3-A Standard Compliance
Not Rated
For Media
Water
Operating Temperature - Maximum
190 Degrees F
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
Check Mechanism
Piston
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Operating
150 psi
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
65
Includes Counterweight
No Counterweight
Connection Type - Side 2
Socket
Silent Check
Standard
Valve Body Style
Y-Style
Connection Gender - Side 1
Female
Valve Series
YC

Dimensions

Pipe Size
2"
Hex Size
2 3/8 in
Size
2"
Pipe or Tube Size - Check Valves
2"
Width
3.38"
Length
7.63"
Overall Height
7-5/64"
Overall Length
13.05 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Wire Rope Length
13.05 in

Description

HAYWARD FLOW CONTROL YC20200SE is a 2 in. Y-check valve with a CPVC body, CPVC piston check mechanism, and EPDM seal and seat materials. This valve for water service is configured for one-way flow and backflow resistance in piping systems. The Y-style body features service access, and the socket x socket connections fit 2 in. piping.

Key Features:

  • Y-check valve for one-way flow control
  • Body material: CPVC
  • Check mechanism: Piston
  • Check mechanism material: CPVC
  • Seal material: EPDM
  • Seat material: EPDM
  • Connection type: Socket x Socket
  • Connection size: 2 in. on both sides
  • Connection gender: Female on both sides
  • Cracking pressure: 1.000 psi
  • Flow capacity: 65 gpm
  • Cv: 65
  • Full flow: Yes
  • Maximum water pressure: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 190 degrees F
  • Mounting orientation: Horizontal or vertical
  • Valve body style: Y-style
  • Standards: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.