Y-Check Valve, 2", PVC/EPDM, Flanged

  • Mfr # YC10200FE
  • Zoro # G6714547
product price: 
$
436.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Hex Size
2 3/8 in
Connection Type
Flanged
Connection
Flanged
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10200FE
Zoro #
G6714547
UPC #
610377225717
Country of Origin
United States

Dimensions

Pipe Size
2"
Hex Size
2 3/8 in
Width
3 3/8 in
Overall Height
7 5/64 in
Pipe or Tube Size - Check Valves
2 in
Size
2"
Length
11 1/32 in
Overall Length
13.05 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Wire Rope Length
13.05 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
PVC
Flow
65 gpm
Full Flow - Valves
Yes
Max. Temp.
140 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Flow Design
Single
Sub-Category
PVC
Seat Material - Check Valves
EPDM
Max. Temp. - Valves
140 Degrees F
Item - Check Valves
Check Valve
Material of Construction
PVC
Seal Material - Check Valves
EPDM
Item
Y Check Valve
Cracking Pressure
3 psi
Mechanism and Body Design
Y
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Steam Pressure - Valves
Not Rated
Min. Temp. - Valves
40 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Mounting Position
Vertical or Horizontal
Connection Type - Check Valves
Flange x Flange
Application - Valves
General Purpose
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material
EPDM
Body Material - Valves
PVC
Seat Material
EPDM
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow - Valves
65.0 gpm
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Maximum Pressure - Steam
Not Rated
Check Mechanism Material
PVC
Check Mechanism
Piston
Silent Check
Standard
Coefficient of Volume (Cv)
65
Connection Type - Side 1
Flange
Includes Counterweight
No Counterweight
For Media
Water
3-A Standard Compliance
Not Rated
Manufacturer Warranty
3 yr
Maximum Pressure - Operating
150 psi
Valve Body Style
Y-Style
ANSI Flange Class
Class 150
Connection Type - Side 2
Flange
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
34 Degrees F
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10200FE is a 2 in. Y-check valve with a PVC body, PVC piston check mechanism, and EPDM seal and seat materials. This general purpose valve is specified for water service and is intended to permit forward flow and check reverse flow in piping systems. Its Y-style body provides access for inspection and maintenance, and the flanged ends support horizontal or vertical installation.

Key Features:

  • 2 in. Y-check valve with piston check mechanism
  • Flanged x flanged connections with ANSI Class 150 flanges
  • PVC body and internal check mechanism
  • EPDM seal and seat materials
  • Specified for water service
  • Cracking pressure: 1.0 psi
  • Flow capacity: 65 gpm
  • Cv: 65
  • Full flow design
  • Maximum pressure: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 140 degrees F
  • Meets ASTM D1784
  • Valve series: YC

Restrictions

Ratings & reviews