Shop HAYWARD FLOW CONTROL

Y-Check Valve, 3", CPVC/EPDM, Flanged

  • Mfr # YC20300FE
  • Zoro # G6645265

product price: 
$
1,106.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Hex Size
3 1/2 in
Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YC20300FE
Zoro #
G6645265
UPC #
610377226479
Country of Origin
United States
Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
Max. Temp. - Valves
190 Degrees F
Flow - Valves
110 gpm
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Seal Material
EPDM
Seal Material - Check Valves
EPDM
Flow Design
Single
Max. Steam Pressure - Valves
Not Rated
Mounting Orientation - Check Valves
Horizontal, Vertical
Application - Valves
General Purpose
Material of Construction
CPVC
Full Flow - Valves
Yes
Min. Temp. - Valves
40 Degrees F
Connection Type - Check Valves
Flange x Flange
Body Material - Valves
CPVC
Max. Temp.
190 Degrees F
Cracking Pressure
3 psi
Seat Material - Check Valves
EPDM
Sub-Category
CPVC
Seat Material
EPDM
Item
Y Check Valve
Mounting Position
Vertical or Horizontal
Item - Check Valves
Check Valve
Flow
110 gpm
Max. Pressure
150 psi @ 70 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Mechanism and Body Design
Y
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Valve Body Style
Y-Style
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
Connection Type - Side 1
Flange
Manufacturer Warranty
3 yr
ANSI Flange Class
Class 150
3-A Standard Compliance
Not Rated
Silent Check
Standard
Coefficient of Volume (Cv)
110
Check Mechanism Material
CPVC
Check Mechanism
Piston
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
190 Degrees F
Connection Type - Side 2
Flange
Operating Temperature - Minimum
34 Degrees F
For Media
Water
Valve Series
YC

Dimensions

Pipe Size
3"
Hex Size
3 1/2 in
Length
14 3/8 in
Overall Height
9 19/32 in
Pipe or Tube Size - Check Valves
3 in
Size
3"
Width
4 11/16 in
Overall Length
16.77 in
Pipe or Tube Size
3 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in
Wire Rope Length
16.77 in

Description

Hayward Flow Control YC20300FE is a 3 in Y-check valve with a CPVC body, CPVC piston check mechanism, and EPDM seal and seat materials. This valve is specified for water service and is configured for one-way flow and to limit reverse flow in flanged piping systems. Its Y-style body provides access for inspection and maintenance, and the valve can be installed in horizontal or vertical orientations.

Key Features:

  • 3 in nominal valve size with flange x flange connections
  • CPVC body and internal check mechanism
  • Piston-style check mechanism in a Y-style body
  • EPDM seal and seat materials
  • ANSI flange class: Class 150
  • Maximum pressure: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 190 degrees F
  • Cracking pressure: 1.0 psi
  • Flow capacity: 110 gpm
  • Cv: 110
  • Full-flow configuration: Yes
  • Standards: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.