Shop HAYWARD FLOW CONTROL

Y-Check Valve, 3", CPVC/EPDM, Threaded

  • Mfr # YC20300TE

  • Zoro # G7251002


product price: 
$
1,226.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Hex Size
3 1/2 in
Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20300TE
Zoro #
G7251002
UPC #
610377226431
Country of Origin
United States

Dimensions

Pipe Size
3"
Hex Size
3 1/2 in
Width
4 11/16 in
Size
3"
Length
10 5/16 in
Pipe or Tube Size - Check Valves
3 in
Overall Height
9 19/32 in
Overall Length
16.77 in
Pipe or Tube Size
3 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Wire Rope Length
16.77 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
Min. Temp. - Valves
40 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Seat Material
EPDM
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Sub-Category
CPVC
Seat Material - Check Valves
EPDM
Connection Type - Check Valves
FNPT x FNPT
Flow - Valves
110 gpm
Material of Construction
CPVC
Full Flow - Valves
Yes
Mounting Position
Vertical or Horizontal
Cracking Pressure - Check Valves
1.0 psi
Max. Temp.
190 Degrees F
Max. Temp. - Valves
190 Degrees F
Application - Valves
General Purpose
Seal Material - Check Valves
EPDM
Seal Material
EPDM
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure
3 psi
Item
Y Check Valve
Max. Steam Pressure - Valves
Not Rated
Body Material - Valves
CPVC
Flow Design
Single
Mechanism and Body Design
Y
Item - Check Valves
Check Valve
Max. Water Pressure
150 psi @ 70 Degrees F
Flow
110 gpm
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Operating Temperature - Maximum
190 Degrees F
Connection Gender - Side 2
Female
Includes Counterweight
No Counterweight
Coefficient of Volume (Cv)
110
Connection Type - Side 1
NPT
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
34 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Silent Check
Standard
Check Mechanism Material
CPVC
Connection Type - Side 2
NPT
Manufacturer Warranty
3 yr
For Media
Water
Check Mechanism
Piston
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Valve Body Style
Y-Style
Valve Series
YC

Description

The HAYWARD FLOW CONTROL YC20300TE is a 3 in. Y-check valve with a CPVC body, CPVC piston check mechanism, and EPDM seal and seat materials. This one-way valve is intended for water service applications within the specified pressure and temperature ratings, allowing flow in one direction while helping prevent backflow in piping systems. Its Y-style body and threaded female NPT connections support installation in horizontal or vertical mounting positions.

Key Features:

  • Valve type: Y-check valve with single-flow design and piston check mechanism.
  • Body and internal materials: CPVC body and CPVC check mechanism.
  • Seal and seat material: EPDM.
  • Connection size and type: 3 in. FNPT x FNPT threaded connections; female connections on both ends.
  • Pressure rating: 150 psi maximum water pressure at 70 degrees F; 150 psi maximum operating pressure.
  • Cracking pressure: 1.0 psi.
  • Flow capacity: Cv 110; rated flow 110 gpm.
  • Temperature range: 40 to 190 degrees F.
  • Flow path: Full-flow configuration.
  • Mounting orientation: Horizontal or vertical.
  • Body style and standard: Y-style body; ASTM D1784.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.