Y-Check Valve, 3", CPVC/FPM, Socket

  • Mfr # YC20300S
  • Zoro # G6981247
product price: 
$
931.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Hex Size
3 1/2 in
Connection Type
socket
Connection
Socket
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20300S
Zoro #
G6981247
UPC #
610377061728
Country of Origin
United States

Dimensions

Pipe Size
3"
Hex Size
3 1/2 in
Pipe or Tube Size - Check Valves
3 in
Overall Height
9 19/32 in
Width
4 11/16 in
Length
10 5/16 in
Size
3"
Overall Length
16.77 in
Pipe or Tube Size
3 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Wire Rope Length
16.77 in

Details

Connection Type
socket
Connection
Socket
Body Material
CPVC
Seal Material
FKM
Mechanism and Body Design
Y
Body Material - Valves
CPVC
Flow Design
Single
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material
FKM
Connection Type - Check Valves
Socket x Socket
Seat Material - Check Valves
FPM
Max. Temp. - Valves
190 Degrees F
Mounting Position
Vertical or Horizontal
Material of Construction
CPVC
Flow
110 gpm
Max. Temp.
190 Degrees F
Seal Material - Check Valves
FPM
Max. Steam Pressure - Valves
Not Rated
Application - Valves
General Purpose
Flow - Valves
110 gpm
Full Flow - Valves
Yes
Max. Water Pressure
150 psi @ 70 Degrees F
Min. Temp. - Valves
40 Degrees F
Item
Y Check Valve
Cracking Pressure
3 psi
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Sub-Category
CPVC
Item - Check Valves
Check Valve
Max. Pressure
150 psi @ 70 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Operating Temperature - Minimum
34 Degrees F
Check Mechanism Material
CPVC
Manufacturer Warranty
3 yr
Coefficient of Volume (Cv)
110
Check Mechanism
Piston
Silent Check
Standard
Valve Body Style
Y-Style
Includes Counterweight
No Counterweight
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Socket
Operating Temperature - Maximum
190 Degrees F
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
For Media
Water
Connection Gender - Side 2
Female
Connection Type - Side 2
Socket
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20300S is a 3 in. Y-check valve with a CPVC body, a CPVC piston check mechanism, and socket x socket female connections. It is intended for general-purpose water-service applications requiring a one-way check valve and features a Y-style body that provides inspection and maintenance access, with a piston check mechanism for applications requiring backflow control.

Key Features:

  • Valve type: Y-check valve
  • Nominal size: 3 in.
  • Body material: CPVC
  • Check mechanism: Piston, CPVC
  • Connection type: Socket x socket
  • Connection size: 3 in. x 3 in.
  • Connection gender: Female x female
  • Seal and seat material: FPM
  • Flow rate: 110 gpm
  • Cv: 110
  • Cracking pressure: 1.0 psi
  • Full flow: Yes
  • Maximum water pressure: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 190 degrees F
  • Mounting orientation: Horizontal or vertical
  • Valve body style: Y-style
  • Standards: ASTM D1784

Restrictions

Ratings & reviews