Y-Check Valve, 3", PVC/EPDM, Socket

  • Mfr # YC10300SE
  • Zoro # G6883344
product price: 
$
706.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Hex Size
3 1/2 in
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10300SE
Zoro #
G6883344
UPC #
610377146166
Country of Origin
United States

Dimensions

Pipe Size
3"
Hex Size
3 1/2 in
Size
3"
Pipe or Tube Size - Check Valves
3 in
Length
10 5/16 in
Overall Height
9 19/32 in
Width
4 11/16 in
Overall Length
16.77 in
Pipe or Tube Size
3 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in
Wire Rope Length
16.77 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Mounting Position
Vertical or Horizontal
Full Flow - Valves
Yes
Sub-Category
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Body Material - Valves
PVC
Cracking Pressure - Check Valves
1.0 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Pressure
150 psi @ 70 Degrees F
Seat Material - Check Valves
EPDM
Flow - Valves
110 gpm
Max. Steam Pressure - Valves
Not Rated
Connection Type - Check Valves
Socket x Socket
Application - Valves
General Purpose
Max. Water Pressure
150 psi @ 70 Degrees F
Item - Check Valves
Check Valve
Cracking Pressure
3 psi
Max. Temp.
140 Degrees F
Seat Material
EPDM
Max. Temp. - Valves
140 Degrees F
Flow Design
Single
Flow
110 gpm
Seal Material - Check Valves
EPDM
Mechanism and Body Design
Y
Min. Temp. - Valves
40 Degrees F
Item
Y Check Valve
Material of Construction
PVC
Seal Material
EPDM
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Check Mechanism Material
PVC
Valve Body Style
Y-Style
Connection Gender - Side 2
Female
Operating Temperature - Minimum
34 Degrees F
For Media
Water
Connection Gender - Side 1
Female
Operating Temperature - Maximum
140 Degrees F
Check Mechanism
Piston
Coefficient of Volume (Cv)
110
Manufacturer Warranty
3 yr
Silent Check
Standard
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Socket
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
Connection Type - Side 1
Socket
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 3 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 110 gpm, Full Flow - Valves Yes

Restrictions

Ratings & reviews