Y-Check Valve, 3/4", CPVC/EPDM, Flanged

  • Mfr # YC20075FE
  • Zoro # G7192123
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Hex Size
1 1/4 in
Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20075FE
Zoro #
G7192123
UPC #
610377226240
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Hex Size
1 1/4 in
Length
6 15/32 in
Overall Height
3 47/64 in
Width
1 11/16 in
Pipe or Tube Size - Check Valves
3/4 in
Size
3/4"
Overall Length
7.42 in
Pipe or Tube Size
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Wire Rope Length
7.42 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
Seal Material - Check Valves
EPDM
Item
Y Check Valve
Cracking Pressure - Check Valves
1.0 psi
Min. Temp. - Valves
40 Degrees F
Application - Valves
General Purpose
Connection Type - Check Valves
Flange x Flange
Body Material - Valves
CPVC
Max. Water Pressure
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure
3 psi
Max. Temp. - Valves
190 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Mechanism and Body Design
Y
Seal Material
EPDM
Seat Material - Check Valves
EPDM
Flow - Valves
3.0 gpm
Seat Material
EPDM
Max. Pressure
150 psi @ 70 Degrees F
Item - Check Valves
Check Valve
Flow Design
Single
Full Flow - Valves
Yes
Mounting Position
Vertical or Horizontal
Max. Steam Pressure - Valves
Not Rated
Max. Temp.
190 Degrees F
Flow
3 gpm
Sub-Category
CPVC
Material of Construction
CPVC
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 1
Flange
Check Mechanism Material
CPVC
Operating Temperature - Maximum
190 Degrees F
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
Coefficient of Volume (Cv)
3
ANSI Flange Class
Class 150
Maximum Pressure - Operating
150 psi
Check Mechanism
Piston
Silent Check
Standard
Valve Body Style
Y-Style
Connection Type - Side 2
Flange
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
For Media
Water
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20075FE is a 3/4 in Y-check valve with a CPVC body, CPVC piston check mechanism, and EPDM seal and seat materials. This general purpose valve is specified for water media and is configured for one-direction flow applications. The Y-style body has a Y-style check valve configuration, and the flanged connections support installation in matching flanged piping systems.

Key Features:

  • 3/4 in Y-check valve
  • Piston check mechanism
  • Flange x flange connections
  • CPVC body and check mechanism
  • EPDM seal and seat materials
  • For media: Water
  • Full flow: Yes
  • Cracking pressure: 1.0 psi
  • Flow capacity: 3 gpm
  • Cv: 3
  • Maximum pressure: 150 psi at 70 Degrees F
  • Operating temperature range: 40 Degrees F to 190 Degrees F
  • Mounting orientation: Horizontal or vertical
  • ANSI flange class: Class 150
  • Standards: ASTM D1784
  • Overall length: 7.42 in
  • Overall height: 3 47/64 in

Restrictions

Ratings & reviews