Shop HAYWARD FLOW CONTROL

Y-Check Valve, 3/4", CPVC/FPM, Flanged

  • Mfr # YC20075F
  • Zoro # G7044527

product price: 
$
383.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Hex Size
1 1/4 in
Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20075F
Zoro #
G7044527
UPC #
610377226042
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Hex Size
1 1/4 in
Overall Height
3 47/64 in
Pipe or Tube Size - Check Valves
3/4 in
Width
1 11/16 in
Size
3/4"
Length
6 15/32 in
Overall Length
7.42 in
Pipe or Tube Size
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Wire Rope Length
7.42 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
Connection Type - Check Valves
Flange x Flange
Mounting Position
Vertical or Horizontal
Flow - Valves
3.0 gpm
Seat Material - Check Valves
FPM
Seal Material
FKM
Max. Water Pressure
150 psi @ 70 Degrees F
Seal Material - Check Valves
FPM
Max. Temp. - Valves
190 Degrees F
Max. Temp.
190 Degrees F
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Min. Temp. - Valves
40 Degrees F
Flow
3 gpm
Application - Valves
General Purpose
Mechanism and Body Design
Y
Item
Y Check Valve
Body Material - Valves
CPVC
Cracking Pressure - Check Valves
1.0 psi
Material of Construction
CPVC
Sub-Category
CPVC
Flow Design
Single
Max. Pressure
150 psi @ 70 Degrees F
Cracking Pressure
3 psi
Full Flow - Valves
Yes
Seat Material
FKM
Max. Steam Pressure - Valves
Not Rated
Mounting Orientation - Check Valves
Horizontal, Vertical
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Coefficient of Volume (Cv)
3
Operating Temperature - Minimum
34 Degrees F
Operating Temperature - Maximum
190 Degrees F
Silent Check
Standard
Valve Body Style
Y-Style
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
150 psi
Check Mechanism Material
CPVC
Check Mechanism
Piston
Manufacturer Warranty
3 yr
For Media
Water
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
ANSI Flange Class
Class 150
3-A Standard Compliance
Not Rated
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20075F is a 3/4 in. Y-check valve with a Y-style body and piston check mechanism for flow in one direction in general-purpose water service. It features a CPVC body and check mechanism, FPM seal and seat materials, and flanged connections on both ends. The valve is rated for horizontal or vertical mounting and has a full-flow configuration with a 3 gpm flow rating and Cv of 3.

Key Features:

  • Valve type: Y-check valve for automatic check valve service for flow in one direction.
  • Size and connections: 3/4 in. nominal valve size with flange x flange ends; ANSI Flange Class 150.
  • Materials: CPVC body and check mechanism with FPM seal and seat materials.
  • Mechanism: Piston-style check mechanism in a Y-style body.
  • Pressure rating: 150 psi maximum water pressure at 70 degrees F; 150 psi maximum operating pressure.
  • Temperature range: 34 degrees F minimum operating temperature and 190 degrees F maximum operating temperature.
  • Flow data: 3 gpm flow rating, Cv 3, and full-flow configuration.
  • Cracking pressure: 1.0 psi.
  • Mounting: Horizontal or vertical orientation.
  • Standards: ASTM D1784.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.