Shop HAYWARD FLOW CONTROL

Y-Check Valve, 3/4", PVC/EPDM, Flanged

  • Mfr # YC10075FE
  • Zoro # G7235706

product price: 
$
162.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Hex Size
1 1/4 in
Connection Type
Flanged
Connection
Flanged
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10075FE
Zoro #
G7235706
UPC #
610377226158
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Hex Size
1 1/4 in
Overall Height
3 47/64 in
Size
3/4"
Width
1 11/16 in
Pipe or Tube Size - Check Valves
3/4 in
Length
6 15/32 in
Overall Length
7.42 in
Pipe or Tube Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Height - Cap to Inlet Center
2 15/16 in
Wire Rope Length
7.42 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
PVC
Item - Check Valves
Check Valve
Sub-Category
PVC
Material of Construction
PVC
Max. Pressure
150 psi @ 70 Degrees F
Mounting Position
Vertical or Horizontal
Mechanism and Body Design
Y
Max. Temp.
140 Degrees F
Seal Material - Check Valves
EPDM
Min. Temp. - Valves
40 Degrees F
Max. Temp. - Valves
140 Degrees F
Cracking Pressure
3 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Item
Y Check Valve
Connection Type - Check Valves
Flange x Flange
Seal Material
EPDM
Body Material - Valves
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow - Valves
3.0 gpm
Seat Material - Check Valves
EPDM
Cracking Pressure - Check Valves
1.0 psi
Full Flow - Valves
Yes
Flow Design
Single
Seat Material
EPDM
Flow
3 gpm
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure
150 psi @ 70 Degrees F
Cap to Inlet Center
2 29/32 in
Application - Valves
General Purpose
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
Check Mechanism
Piston
For Media
Water
Manufacturer Warranty
3 yr
Check Mechanism Material
PVC
Operating Temperature - Maximum
140 Degrees F
Coefficient of Volume (Cv)
3
Valve Body Style
Y-Style
Includes Counterweight
No Counterweight
ANSI Flange Class
Class 150
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
34 Degrees F
Silent Check
Standard
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10075FE is a 3/4 in. Y-check valve with a PVC body, PVC piston check mechanism, and EPDM seal and seat materials. This valve is intended for water service applications and uses a piston check mechanism for one-direction flow applications. The Y-style body provides a serviceable check valve configuration with a mounting orientation of horizontal or vertical piping.

Key Features:

  • Valve type: Y-check valve
  • Application: Water service applications within listed specifications
  • Size: 3/4 in. nominal valve size with 3/4 in. flanged connections on both ends
  • Connection rating: ANSI Class 150 flange
  • Materials: PVC body and check mechanism with EPDM seal and seat
  • Check mechanism: Piston
  • Cracking pressure: 1.0 psi
  • Flow capacity: 3 gpm, Cv 3
  • Pressure rating: 150 psi at 70 degrees F maximum water pressure; 150 psi maximum operating pressure
  • Temperature range: 34 degrees F to 140 degrees F operating temperature
  • Flow path: Full flow
  • Mounting orientation: Horizontal or vertical piping
  • Standard: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.