Shop HAYWARD FLOW CONTROL

Y-Check Valve, 3/4", PVC/FPM, Flanged

  • Mfr # YC10075F
  • Zoro # G7164893

product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Hex Size
1 1/4 in
Connection Type
Flanged
Connection
Flanged
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10075F
Zoro #
G7164893
UPC #
610377168526
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Hex Size
1 1/4 in
Width
1 11/16 in
Length
6 15/32 in
Overall Height
3 47/64 in
Pipe or Tube Size - Check Valves
3/4 in
Size
3/4"
Overall Length
7.42 in
Pipe or Tube Size
3/4 in
Height - Cap to Inlet Center
2 15/16 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Wire Rope Length
7.42 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
PVC
Flow - Valves
3.0 gpm
Seal Material - Check Valves
FPM
Body Material - Valves
PVC
Flow Design
Single
Cap to Inlet Center
2 29/32 in
Max. Pressure
150 psi @ 70 Degrees F
Full Flow - Valves
Yes
Mechanism and Body Design
Y
Connection Type - Check Valves
Flange x Flange
Cracking Pressure - Check Valves
1.0 psi
Max. Steam Pressure - Valves
Not Rated
Flow
3 gpm
Mounting Orientation - Check Valves
Horizontal, Vertical
Item - Check Valves
Check Valve
Max. Temp. - Valves
140 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Application - Valves
General Purpose
Max. Temp.
140 Degrees F
Seal Material
FKM
Max. Water Pressure
150 psi @ 70 Degrees F
Sub-Category
PVC
Seat Material - Check Valves
FPM
Cracking Pressure
3 psi
Seat Material
FKM
Mounting Position
Vertical or Horizontal
Min. Temp. - Valves
40 Degrees F
Material of Construction
PVC
Item
Y Check Valve
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
Silent Check
Standard
Maximum Pressure - Steam
Not Rated
Check Mechanism Material
PVC
Valve Body Style
Y-Style
Operating Temperature - Minimum
34 Degrees F
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Flange
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
140 Degrees F
ANSI Flange Class
Class 150
Coefficient of Volume (Cv)
3
Connection Type - Side 2
Flange
For Media
Water
Check Mechanism
Piston
Maximum Pressure - Operating
150 psi
Valve Series
YC

Description

The HAYWARD FLOW CONTROL YC10075F is a 3/4 in. Y-check valve with a PVC body, PVC piston check mechanism, and flanged connections on both ends. The Y-style body is configured for one-way flow in compatible water service applications, and the angled Y-style body design. This valve is rated for horizontal or vertical mounting with a flow rate of 3 gpm and a Cv of 3.

Key Features:

  • 3/4 in. nominal valve and pipe size with flange x flange connections
  • PVC body and PVC internal check mechanism
  • FPM seal and seat material
  • Piston-style check mechanism in a Y-style body
  • ANSI flange class: Class 150
  • For water service; general purpose application
  • Cracking pressure: 1.0 psi
  • Flow rate: 3 gpm; Cv: 3
  • Maximum water pressure: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 140 degrees F
  • Mounting orientation: horizontal or vertical
  • Standards: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.