Y-Check Valve, 3/4", PVC/FPM, Threaded

  • Mfr # YC10075T
  • Zoro # G4998183
product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Hex Size
1 1/4 in
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10075T
Zoro #
G4998183
UPC #
610377168540
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Hex Size
1 1/4 in
Width
1 11/16 in
Pipe or Tube Size - Check Valves
3/4 in
Overall Height
3 23/32 in
Size
3/4"
Length
4 3/16 in
Overall Length
7.42 in
Pipe or Tube Size
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Height - Cap to Inlet Center
2 15/16 in
Connection Size - Side 2
3/4 in
Wire Rope Length
7.42 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Item - Check Valves
Check Valve
Material of Construction
PVC
Cracking Pressure - Check Valves
1.0 psi
Mounting Position
Vertical or Horizontal
Sub-Category
PVC
Cap to Inlet Center
2 29/32 in
Min. Temp. - Valves
40 Degrees F
Seat Material
FKM
Item
Y Check Valve
Connection Type - Check Valves
FNPT x FNPT
Flow Design
Single
Flow
3 gpm
Seat Material - Check Valves
FPM
Full Flow - Valves
Yes
Cracking Pressure
3 psi
Max. Temp.
140 Degrees F
Application - Valves
General Purpose
Max. Water Pressure
150 psi @ 70 Degrees F
Body Material - Valves
PVC
Flow - Valves
3.0 gpm
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Temp. - Valves
140 Degrees F
Max. Steam Pressure - Valves
Not Rated
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material - Check Valves
FPM
Mechanism and Body Design
Y
Seal Material
FKM
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Manufacturer Warranty
3 yr
For Media
Water
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
34 Degrees F
Connection Gender - Side 1
Female
Check Mechanism Material
PVC
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
3
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 2
NPT
Valve Body Style
Y-Style
Includes Counterweight
No Counterweight
Silent Check
Standard
Connection Type - Side 1
NPT
Check Mechanism
Piston
Connection Gender - Side 2
Female
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 3 gpm, Full Flow - Valves Yes

Restrictions

Ratings & reviews