Shop HAYWARD FLOW CONTROL

Y-Check Valve, 4", CPVC/FPM, Socket

  • Mfr # YC20400S
  • Zoro # G6568886

product price: 
$
1,656.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Hex Size
4 1/4 in
Connection Type
socket
Connection
Socket
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20400S
Zoro #
G6568886
UPC #
610377078610
Country of Origin
United States

Dimensions

Pipe Size
4"
Hex Size
4 1/4 in
Width
5 3/4 in
Pipe or Tube Size - Check Valves
4 in
Size
4"
Length
12 13/16 in
Overall Height
11 3/4 in
Overall Length
21.23 in
Pipe or Tube Size
4 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Connection Size - Side 2
4 in
Wire Rope Length
21.23 in

Details

Connection Type
socket
Connection
Socket
Body Material
CPVC
Seat Material - Check Valves
FPM
Seat Material
FKM
Mechanism and Body Design
Y
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow - Valves
240 gpm
Cracking Pressure
3 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Item - Check Valves
Check Valve
Application - Valves
Process Piping
Max. Temp. - Valves
190 Degrees F
Max. Steam Pressure - Valves
Not Rated
Min. Temp. - Valves
40 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Seal Material - Check Valves
FPM
Item
Y Check Valve
Max. Water Pressure
150 psi @ 70 Degrees F
Material of Construction
CPVC
Body Material - Valves
CPVC
Sub-Category
CPVC
Seal Material
FKM
Full Flow - Valves
Yes
Max. Pressure
150 psi @ 70 Degrees F
Flow
240 gpm
Mounting Position
Vertical or Horizontal
Connection Type - Check Valves
Socket x Socket
Flow Design
Single
Max. Temp.
190 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 2
Socket
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
240
For Media
Water
Vacuum Service Rating
Not Rated
Manufacturer Warranty
3 yr
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
Silent Check
Standard
Operating Temperature - Maximum
190 Degrees F
Maximum Pressure - Operating
150 psi
Check Mechanism Material
CPVC
Valve Body Style
Y-Style
Check Mechanism
Piston
Connection Type - Side 1
Socket
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20400S is a 4 in. Y-check valve with a CPVC body and piston check mechanism. It is intended for one-way flow applications in process piping and water service, for backflow-control applications in systems with socket x socket connections. The Y-style body is configured for this valve type, and the valve supports horizontal or vertical mounting.

Key Features:

  • 4 in. nominal valve size with 4 in. female socket connections on both ends
  • Y-style body with single-flow design and piston check mechanism
  • CPVC body and CPVC check mechanism
  • Seal material: FPM; seat material: FPM/FKM
  • Cracking pressure: 1.0 psi
  • Flow capacity: 240 gpm; Cv: 240
  • Full flow: Yes
  • Maximum water pressure rating: 150 psi @ 70 Degrees F
  • Operating temperature range: 34 Degrees F to 190 Degrees F
  • Mounting orientation: Horizontal, vertical
  • Standards: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.