Y-Check Valve, 4", CPVC/FPM, Threaded

  • Mfr # YC20400TE
  • Zoro # G7162802
product price: 
$
1,661.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Hex Size
4 1/4 in
Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20400TE
Zoro #
G7162802
UPC #
610377226486
Country of Origin
United States

Dimensions

Pipe Size
4"
Hex Size
4 1/4 in
Length
12 13/16 in
Pipe or Tube Size - Check Valves
4 in
Size
4"
Overall Height
11 3/4 in
Width
5 3/4 in
Overall Length
21.23 in
Pipe or Tube Size
4 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Wire Rope Length
21.23 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
Material of Construction
CPVC
Flow - Valves
240 gpm
Seal Material - Check Valves
EPDM
Max. Temp. - Valves
190 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Cracking Pressure
3 psi
Max. Steam Pressure - Valves
Not Rated
Application - Valves
Process Piping
Body Material - Valves
CPVC
Mounting Position
Vertical or Horizontal
Item - Check Valves
Check Valve
Flow
240 gpm
Max. Pressure
150 psi @ 70 Degrees F
Max. Temp.
190 Degrees F
Seat Material
EPDM
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure - Check Valves
1.0 psi
Min. Temp. - Valves
40 Degrees F
Sub-Category
CPVC
Full Flow - Valves
Yes
Max. Water Pressure
150 psi @ 70 Degrees F
Item
Y Check Valve
Connection Type - Check Valves
FNPT x FNPT
Mechanism and Body Design
Y
Seat Material - Check Valves
EPDM
Flow Design
Single
Seal Material
EPDM
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Check Mechanism Material
CPVC
Manufacturer Warranty
3 yr
Coefficient of Volume (Cv)
240
Operating Temperature - Maximum
190 Degrees F
Valve Body Style
Y-Style
Connection Type - Side 2
NPT
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Female
Vacuum Service Rating
Not Rated
Check Mechanism
Piston
For Media
Water
Connection Gender - Side 2
Female
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Includes Counterweight
No Counterweight
Silent Check
Standard
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20400TE is a 4 in. Y-check valve with a CPVC body and piston-style check mechanism for one-way flow control in process piping. It is for water service and uses a Y-style body that provides access for inspection and maintenance. The threaded FNPT x FNPT connections, full-flow design, and horizontal or vertical mounting options include horizontal or vertical mounting options.

Key Features:

  • Valve type: Y-check valve with Y-style body and one-way flow control.
  • Body and mechanism material: CPVC body with CPVC check mechanism.
  • Connection size and type: 4 in. FNPT x FNPT threaded female connections.
  • Media/application: Water service in process piping.
  • Flow capacity: 240 gpm with a Cv of 240.
  • Pressure rating: 150 psi maximum operating pressure at 70°F.
  • Temperature range: 34°F to 190°F operating temperature.
  • Sealing components: EPDM seal and EPDM seat.
  • Cracking pressure: 1.0 psi.
  • Mounting orientation: Horizontal or vertical.
  • Standard: ASTM D1784.

Restrictions

Ratings & reviews