Shop HAYWARD FLOW CONTROL

Y-Check Valve, 4", PVC/EPDM, Flanged

  • Mfr # YC10400FE

  • Zoro # G6777416


product price: 
$
1,526.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Hex Size
4 1/4 in
Connection Type
Flanged
Connection
Flanged
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10400FE
Zoro #
G6777416
UPC #
610377226196
Country of Origin
United States

Dimensions

Pipe Size
4"
Hex Size
4 1/4 in
Width
5 3/4 in
Length
17 47/64 in
Size
4"
Pipe or Tube Size - Check Valves
4 in
Overall Height
11 3/4 in
Overall Length
21.23 in
Pipe or Tube Size
4 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in
Connection Size - Side 1
4 in
Wire Rope Length
21.23 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
PVC
Flow - Valves
240 gpm
Cracking Pressure - Check Valves
1.0 psi
Max. Temp. - Valves
140 Degrees F
Body Material - Valves
PVC
Max. Water Pressure
150 psi @ 70 Degrees F
Application - Valves
Process Piping
Connection Type - Check Valves
Flange x Flange
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow Design
Single
Full Flow - Valves
Yes
Seal Material
EPDM
Seat Material - Check Valves
EPDM
Mechanism and Body Design
Y
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow
240 gpm
Item - Check Valves
Check Valve
Cracking Pressure
3 psi
Max. Steam Pressure - Valves
Not Rated
Seal Material - Check Valves
EPDM
Sub-Category
PVC
Max. Temp.
140 Degrees F
Material of Construction
PVC
Item
Y Check Valve
Max. Pressure
150 psi @ 70 Degrees F
Seat Material
EPDM
Min. Temp. - Valves
40 Degrees F
Mounting Position
Vertical or Horizontal
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Operating Temperature - Minimum
34 Degrees F
Valve Body Style
Y-Style
Check Mechanism
Piston
Silent Check
Standard
Connection Type - Side 1
Flange
Manufacturer Warranty
3 yr
Connection Type - Side 2
Flange
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
140 Degrees F
ANSI Flange Class
Class 150
For Media
Water
Coefficient of Volume (Cv)
240
Check Mechanism Material
PVC
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10400FE is a 4 in. Y-check valve with a Y-style PVC body and flanged ends. It is designed for process piping and water service, allowing flow in one direction and intended to help limit reverse flow. The piston check mechanism, full-flow design, and Y-body configuration are specified for horizontal or vertical mounting positions.

Key Features:

  • Valve type: Y-check valve with single-flow design and piston check mechanism
  • Body and mechanism material: PVC
  • Seal and seat material: EPDM
  • Connection type: Flange x Flange, ANSI Flange Class 150
  • Connection size: 4 in. on both sides
  • Flow capacity: 240 gpm, Cv 240
  • Cracking pressure: 1.0 psi
  • Maximum pressure: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 140 degrees F
  • Mounting orientation: Horizontal or vertical
  • Standards: ASTM D1784

Information based on manufacturer-provided data and is subject to change. Refer to the manufacturer or product manual for current information and specifications.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.