Shop HAYWARD FLOW CONTROL

Y-Check Valve, 4", PVC/EPDM, Socket

  • Mfr # YC10400SE
  • Zoro # G7148477

product price: 
$
1,378.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Hex Size
4 1/4 in
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10400SE
Zoro #
G7148477
UPC #
610377226172
Country of Origin
United States

Dimensions

Pipe Size
4"
Hex Size
4 1/4 in
Length
12.81"
Width
5-3/4"
Pipe or Tube Size - Check Valves
4"
Overall Height
11-3/4"
Size
4"
Overall Length
21.23 in
Pipe or Tube Size
4 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in
Wire Rope Length
21.23 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Seal Material - Check Valves
EPDM
Max. Temp. - Valves
140 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure
3 psi
Flow
240 gpm
Seat Material - Check Valves
EPDM
Seat Material
EPDM
Connection Type - Check Valves
Socket x Socket
Max. Pressure
150 psi @ 70 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Item
Y Check Valve
Full Flow - Valves
Yes
Application - Valves
Process Piping
Flow - Valves
240 gpm
Cracking Pressure - Check Valves
1.000 psi
Body Material - Valves
PVC
Sub-Category
PVC
Mechanism and Body Design
Y
Seal Material
EPDM
Material of Construction
PVC
Max. Temp.
140 Degrees F
Max. Steam Pressure - Valves
Not Rated
Item - Check Valves
Check Valve
Flow Design
Single
Mounting Position
Vertical or Horizontal
Min. Temp. - Valves
40 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Connection Type - Side 1
Socket
Silent Check
Standard
For Media
Water
Check Mechanism Material
PVC
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
240
Operating Temperature - Maximum
140 Degrees F
Valve Body Style
Y-Style
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
34 Degrees F
Check Mechanism
Piston
Connection Type - Side 2
Socket
Maximum Pressure - Operating
150 psi
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
3 yr
Connection Gender - Side 1
Female
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 4 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 240 gpm, Full Flow - Valves Yes

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.