Shop HAYWARD FLOW CONTROL

Y-Check Valve, 4", PVC/FPM, Flanged

  • Mfr # YC10400F
  • Zoro # G6785895

product price: 
$
1,387.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Hex Size
4 1/4 in
Connection Type
Flanged
Connection
Flanged
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10400F
Zoro #
G6785895
UPC #
610377168748
Country of Origin
United States

Dimensions

Pipe Size
4"
Hex Size
4 1/4 in
Overall Height
11 3/4 in
Width
5 3/4 in
Size
4"
Pipe or Tube Size - Check Valves
4 in
Length
17 47/64 in
Overall Length
21.23 in
Pipe or Tube Size
4 in
Connection Size - Side 1
4 in
Height - Cap to Inlet Center
8 15/16 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in
Wire Rope Length
21.23 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
PVC
Max. Temp.
140 Degrees F
Full Flow - Valves
Yes
Seat Material - Check Valves
FPM
Seal Material
FKM
Flow
240 gpm
Max. Temp. - Valves
140 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Application - Valves
Process Piping
Sub-Category
PVC
Min. Temp. - Valves
40 Degrees F
Seal Material - Check Valves
FPM
Item
Y Check Valve
Max. Pressure
150 psi @ 70 Degrees F
Material of Construction
PVC
Body Material - Valves
PVC
Max. Water Pressure
150 psi @ 70 Degrees F
Flow - Valves
240 gpm
Max. Steam Pressure - Valves
Not Rated
Flow Design
Single
Connection Type - Check Valves
Flange x Flange
Item - Check Valves
Check Valve
Mounting Position
Vertical or Horizontal
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure
3 psi
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Cap to Inlet Center
8 15/16 in
Seat Material
FKM
Mechanism and Body Design
Y
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Includes Counterweight
No Counterweight
Operating Temperature - Minimum
34 Degrees F
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Silent Check
Standard
Valve Body Style
Y-Style
Manufacturer Warranty
3 yr
ANSI Flange Class
Class 150
For Media
Water
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 2
Flange
Coefficient of Volume (Cv)
240
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
150 psi
Check Mechanism
Piston
Connection Type - Side 1
Flange
Check Mechanism Material
PVC
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10400F is a 4 in. Y-check valve for process piping systems. It features a PVC body, a PVC piston check mechanism, and a Y-style body configured for one-way flow in water service backflow prevention applications. The flanged design supports 4 in. flange connections on both ends and is specified for horizontal or vertical mounting orientations.

Key Features:

  • 4 in. Y-check valve with Y-style body and piston check mechanism
  • Flange x flange connections; ANSI Flange Class 150
  • PVC body and PVC check mechanism
  • FPM seal and FPM seat
  • Cv 240; flow rate 240 gpm; full flow
  • Maximum operating pressure: 150 psi
  • Maximum water pressure: 150 psi at 70 degrees F
  • Cracking pressure: 1.0 psi
  • Temperature range: 40 degrees F to 140 degrees F
  • For water service in process piping applications
  • Specified for horizontal or vertical mounting orientations
  • ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.