Shop HAYWARD FLOW CONTROL

Y-Check Valve, 4", PVC/FPM, Threaded

  • Mfr # YC10400T
  • Zoro # G6843575

product price: 
$
971.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Hex Size
4 1/4 in
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10400T
Zoro #
G6843575
UPC #
610377168762
Country of Origin
United States

Dimensions

Pipe Size
4"
Hex Size
4 1/4 in
Size
4"
Length
12 13/16 in
Pipe or Tube Size - Check Valves
4 in
Width
5 3/4 in
Overall Height
11 3/4 in
Overall Length
21.23 in
Pipe or Tube Size
4 in
Height - Cap to Inlet Center
8 15/16 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in
Wire Rope Length
21.23 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Cracking Pressure
3 psi
Seal Material - Check Valves
FPM
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Material of Construction
PVC
Flow Design
Single
Item - Check Valves
Check Valve
Seal Material
FKM
Flow - Valves
240 gpm
Mounting Position
Vertical or Horizontal
Seat Material - Check Valves
FPM
Seat Material
FKM
Max. Steam Pressure - Valves
Not Rated
Mounting Orientation - Check Valves
Horizontal, Vertical
Connection Type - Check Valves
FNPT x FNPT
Full Flow - Valves
Yes
Max. Temp. - Valves
140 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Body Material - Valves
PVC
Application - Valves
Process Piping
Mechanism and Body Design
Y
Sub-Category
PVC
Flow
240 gpm
Max. Temp.
140 Degrees F
Min. Temp. - Valves
40 Degrees F
Item
Y Check Valve
Cap to Inlet Center
8 15/16 in
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
For Media
Water
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
240
Operating Temperature - Minimum
34 Degrees F
Silent Check
Standard
Includes Counterweight
No Counterweight
Valve Body Style
Y-Style
Operating Temperature - Maximum
140 Degrees F
Check Mechanism Material
PVC
Connection Gender - Side 2
Female
Maximum Pressure - Operating
150 psi
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Manufacturer Warranty
3 yr
Check Mechanism
Piston
Connection Type - Side 1
NPT
Vacuum Service Rating
Not Rated
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10400T is a 4 in Y-check valve for process piping systems handling water. This one-way valve uses a Y-style body and piston check mechanism to support forward-flow operation and check reverse flow. Its PVC body and PVC check mechanism are paired with threaded FNPT x FNPT connections, and the valve can be mounted in horizontal or vertical positions.

Key Features:

  • Valve type: Y-check valve with Y-style body design
  • Size: 4 in nominal valve size with 4 in FNPT x FNPT threaded connections
  • Body material: PVC
  • Check mechanism: Piston; check mechanism material: PVC
  • Seal and seat material: FPM
  • Application: Process piping; media: water
  • Flow rating: 240 gpm; Cv: 240
  • Cracking pressure: 1.0 psi
  • Full flow: Yes
  • Pressure rating: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 140 degrees F
  • Mounting orientation: Horizontal, vertical
  • Overall dimensions: 21.23 in L x 11 3/4 in H x 5 3/4 in W
  • Standards: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.