Shop HAYWARD FLOW CONTROL

Y-Check Valve, True Union, 1-1/2", CPVC/FPM, Threaded

  • Mfr # YC20150TU
  • Zoro # G6642404

product price: 
$
698.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Hex Size
2 in
Connection Type
Threaded
Connection
Socket
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20150TU
Zoro #
G6642404
UPC #
610377226646
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Hex Size
2 in
Width
4 3/4 in
Size
1 1/2"
Pipe or Tube Size - Check Valves
1 1/2 in
Overall Height
6 7/8 in
Length
12 5/64 in
Overall Length
12.07 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Height - Cap to Inlet Center
4 5/8 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Wire Rope Length
12.07 in

Details

Connection Type
Threaded
Connection
Socket
Body Material
CPVC
Sub-Category
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow Design
Single
Seal Material - Check Valves
FPM
Max. Water Pressure
150 psi @ 70 Degrees F
Mechanism and Body Design
Y True Union
Connection Type - Check Valves
FNPT x FNPT
Cracking Pressure - Check Valves
1.0 psi
Cracking Pressure
3 psi
Min. Temp. - Valves
40 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow
45 gpm
Seat Material - Check Valves
FPM
Max. Temp. - Valves
140 Degrees F
Item
True Union Y Check Valve
Max. Pressure
150 psi @ 70 Degrees F
Max. Temp.
190 Degrees F
Full Flow - Valves
Yes
Flow - Valves
45.0 gpm
Max. Steam Pressure - Valves
Not Rated
Body Material - Valves
PVC
Material of Construction
PVC
Cap to Inlet Center
4 5/8 in
Seal Material
FKM
Application - Valves
General Purpose
Seat Material
FKM
Mounting Position
Vertical or Horizontal
Item - Check Valves
Check Valve
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
3 yr
Check Mechanism Material
CPVC
Coefficient of Volume (Cv)
45
Operating Temperature - Maximum
190 Degrees F
Connection Gender - Side 1
Female
Vacuum Service Rating
Not Rated
For Media
Water
Operating Temperature - Minimum
34 Degrees F
Valve Body Style
Y-Style
Maximum Pressure - Operating
150 psi
Includes Counterweight
No Counterweight
Connection Type - Side 1
NPT
Check Mechanism
Piston
Connection Type - Side 2
NPT
Silent Check
Standard
Type
True Union
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20150TU is a 1-1/2 in true union Y-check valve for water service applications within specified ratings. This one-way valve uses a Y-style body and piston check mechanism and is configured for one-direction flow and reduced reverse flow. It features true union construction for valve removal during cleaning, inspection, or replacement with adjacent piping left in place. The valve includes a PVC body, CPVC check mechanism, FPM seal and seat material, and threaded FNPT x FNPT connections.

Key Features:

  • Valve type: True union Y-check valve with piston check mechanism
  • Size: 1-1/2 in nominal valve size with 1-1/2 in female NPT connections on both ends
  • Body and internals: PVC body with CPVC check mechanism
  • Seal and seat material: FPM
  • Connection style: FNPT x FNPT, threaded
  • Flow capacity: 45 gpm with Cv of 45
  • Cracking pressure: 1.0 psi
  • Pressure rating: 150 psi maximum water pressure at 70 Degrees F; 150 psi maximum operating pressure
  • Temperature range: 34 Degrees F minimum operating temperature to 190 Degrees F maximum operating temperature
  • Mounting orientation: Horizontal or vertical
  • Full flow: Yes
  • Dimensions: 12.07 in overall length, 6-7/8 in overall height, 4-3/4 in width
  • Standard: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.