Shop HAYWARD FLOW CONTROL

Y-Check Valve, True Union, 1-1/4", CPVC/EPDM, Socket

  • Mfr # YC20125SEU
  • Zoro # G6583771

product price: 
$
678.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Hex Size
2 in
Connection Type
socket
Connection
Socket
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20125SEU
Zoro #
G6583771
UPC #
610377226738
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Hex Size
2 in
Length
13 1/64 in
Width
4 3/4 in
Pipe or Tube Size - Check Valves
1 1/4 in
Overall Height
6 7/8 in
Size
1 1/4"
Overall Length
13.01 in
Pipe or Tube Size
1 1/4 in
Nominal Valve Size
1 1/4 in
Height - Cap to Inlet Center
4 5/8 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Wire Rope Length
13.01 in

Details

Connection Type
socket
Connection
Socket
Body Material
CPVC
Body Material - Valves
CPVC
Min. Temp. - Valves
40 Degrees F
Seat Material
EPDM
Sub-Category
CPVC
Cap to Inlet Center
4 5/8 in
Flow - Valves
26.0 gpm
Flow Design
Single
Cracking Pressure
3 psi
Max. Steam Pressure - Valves
Not Rated
Seal Material
EPDM
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Application - Valves
General Purpose
Seal Material - Check Valves
EPDM
Mounting Orientation - Check Valves
Horizontal, Vertical
Item
True Union Y Check Valve
Mounting Position
Vertical or Horizontal
Max. Temp.
190 Degrees F
Item - Check Valves
Check Valve
Seat Material - Check Valves
EPDM
Full Flow - Valves
Yes
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Mechanism and Body Design
Y True Union
Cracking Pressure - Check Valves
1.0 psi
Connection Type - Check Valves
Socket x Socket
Flow
26 gpm
Material of Construction
CPVC
Max. Temp. - Valves
190 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
Connection Gender - Side 1
Female
Manufacturer Warranty
3 yr
Valve Body Style
Y-Style
Coefficient of Volume (Cv)
26
Vacuum Service Rating
Not Rated
For Media
Water
Check Mechanism Material
CPVC
Silent Check
Standard
Connection Type - Side 1
Socket
Operating Temperature - Maximum
190 Degrees F
Check Mechanism
Piston
Operating Temperature - Minimum
34 Degrees F
Connection Gender - Side 2
Female
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Socket
Maximum Pressure - Operating
150 psi
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20125SEU is a 1-1/4 in true union Y-check valve with a Y-style body, socket x socket female connections, and CPVC construction. This valve is for water service applications, is configured for one-way flow applications, and includes removable union connections. The piston-style check mechanism is rated for horizontal or vertical mounting and has a Cv of 26 and flow rating of 26 gpm.

Key Features:

  • True union Y-check valve with Y-style body
  • 1-1/4 in nominal valve size
  • Socket x socket female connections
  • CPVC body and check mechanism with EPDM seal and seat
  • Cv of 26 and flow rating of 26 gpm
  • 150 psi maximum operating pressure at 70 degrees F
  • Operating temperature range: 34 degrees F to 190 degrees F
  • 1.0 psi cracking pressure
  • Rated for horizontal or vertical mounting
  • Dimensions: 13.01 in overall length, 6 7/8 in overall height, 4 3/4 in width
  • ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.