Y-Check Valve, True Union, 1-1/4", CPVC/FPM, Threaded

  • Mfr # YC20125TU
  • Zoro # G6973267
product price: 
$
698.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Hex Size
2 in
Connection Type
Threaded
Connection
Flanged
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20125TU
Zoro #
G6973267
UPC #
610377226639
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Hex Size
2 in
Size
1 1/4"
Overall Height
6 7/8 in
Width
4 3/4 in
Pipe or Tube Size - Check Valves
1 1/4 in
Length
13 1/64 in
Overall Length
13.01 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Wire Rope Length
13.01 in

Details

Connection Type
Threaded
Connection
Flanged
Body Material
CPVC
Max. Water Pressure
150 psi @ 70 Degrees F
Item - Check Valves
Check Valve
Flow Design
Single
Mechanism and Body Design
Y True Union
Max. Temp.
190 Degrees F
Min. Temp. - Valves
40 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure
3 psi
Body Material - Valves
PVC
Item
True Union Y Check Valve
Flow
26 gpm
Seal Material - Check Valves
FPM
Material of Construction
PVC
Sub-Category
PVC
Seal Material
FKM
Connection Type - Check Valves
FNPT x FNPT
Mounting Position
Vertical or Horizontal
Max. Pressure
150 psi @ 70 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Max. Steam Pressure - Valves
Not Rated
Flow - Valves
26.0 gpm
Max. Temp. - Valves
140 Degrees F
Seat Material
FKM
Seat Material - Check Valves
FPM
Full Flow - Valves
Yes
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Application - Valves
General Purpose
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
True Union
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Maximum Pressure - Operating
150 psi
Valve Body Style
Y-Style
Operating Temperature - Minimum
34 Degrees F
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
Check Mechanism
Piston
Operating Temperature - Maximum
190 Degrees F
Coefficient of Volume (Cv)
26
Check Mechanism Material
CPVC
For Media
Water
Silent Check
Standard
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20125TU is a 1-1/4 in. true union Y-check valve for water service within the specified pressure and temperature ratings. This single-flow check valve uses a piston check mechanism configured for single-direction flow, and has a Y-style true union body with a Cv of 26. The valve can be removed from the line for cleaning, inspection, or replacement. It features a PVC body, CPVC check mechanism, FPM seal and seat, and FNPT x FNPT threaded connections with female ends on both sides.

Key Features:

  • Valve type: True union Y-check valve
  • Nominal size: 1-1/4 in.
  • Connection size: 1-1/4 in. on both ends
  • Connection style: FNPT x FNPT threaded
  • Body material: PVC
  • Check mechanism material: CPVC
  • Seal and seat material: FPM
  • Flow rating: 26 gpm
  • Cv: 26
  • Cracking pressure: 1.0 psi
  • Pressure rating: 150 psi at 70 degrees F maximum water pressure
  • Temperature range: 40 degrees F to 140 degrees F
  • Mounting orientation: Horizontal or vertical
  • Full flow: Yes
  • Standard: ASTM D1784

Restrictions

Ratings & reviews