Shop HAYWARD FLOW CONTROL

Y-Check Valve, True Union, 1-1/4", PVC/FPM, Threaded

  • Mfr # YC10125TU
  • Zoro # G7020413

product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Hex Size
2 in
Connection Type
Threaded
Connection
Flanged
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10125TU
Zoro #
G7020413
UPC #
610377098175
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Hex Size
2 in
Width
4 3/4 in
Overall Height
6 7/8 in
Size
1 1/4"
Pipe or Tube Size - Check Valves
1 1/4 in
Length
13 1/64 in
Overall Length
13.01 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Wire Rope Length
13.01 in

Details

Connection Type
Threaded
Connection
Flanged
Body Material
PVC
Seal Material - Check Valves
FPM
Seat Material
FKM
Max. Pressure
150 psi @ 70 Degrees F
Application - Valves
General Purpose
Body Material - Valves
PVC
Min. Temp. - Valves
40 Degrees F
Item - Check Valves
Check Valve
Connection Type - Check Valves
FNPT x FNPT
Max. Water Pressure
150 psi @ 70 Degrees F
Item
True Union Y Check Valve
Mechanism and Body Design
Y True Union
Max. Temp. - Valves
140 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Mounting Position
Vertical or Horizontal
Full Flow - Valves
Yes
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material
FKM
Flow Design
Single
Max. Temp.
140 Degrees F
Flow
26 gpm
Sub-Category
PVC
Seat Material - Check Valves
FPM
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow - Valves
26.0 gpm
Material of Construction
PVC
Cracking Pressure
3 psi
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
True Union
Includes Counterweight
No Counterweight
Manufacturer Warranty
3 yr
Connection Gender - Side 1
Female
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 2
NPT
Operating Temperature - Maximum
140 Degrees F
Check Mechanism Material
PVC
Maximum Pressure - Steam
Not Rated
Valve Body Style
Y-Style
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
For Media
Water
Coefficient of Volume (Cv)
26
Connection Type - Side 1
NPT
Check Mechanism
Piston
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Silent Check
Standard
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10125TU is a 1-1/4 in true union Y-check valve for general-purpose water service. This PVC valve uses a piston check mechanism configured for one-way flow. It features a Y-style body, threaded FNPT x FNPT connections, full-flow design, and horizontal or vertical mounting. The true union design permits removal from the line at the union connections.

Key Features:

  • True union Y-check valve with Y-style body and single-flow design
  • 1-1/4 in nominal valve size with 1-1/4 in FNPT x FNPT female threaded connections
  • PVC body and PVC check mechanism
  • FPM seal and FPM seat
  • Cv 26; rated flow 26 gpm
  • 1.0 psi cracking pressure
  • 150 psi maximum water pressure at 70 Degrees F; 150 psi maximum operating pressure
  • 40 Degrees F to 140 Degrees F temperature range
  • Horizontal or vertical mounting orientation
  • 13.01 in overall length, 6-7/8 in overall height, 4-3/4 in width
  • ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.