Y-Check Valve, True Union, 1", CPVC/EPDM, Socket

  • Mfr # YC20100SEU
  • Zoro # G6492105
product price: 
$
452.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Hex Size
1 1/2 in
Connection Type
socket
Connection
Socket
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20100SEU
Zoro #
G6492105
UPC #
610377226714
Country of Origin
United States

Dimensions

Pipe Size
1"
Hex Size
1 1/2 in
Pipe or Tube Size - Check Valves
1 in
Overall Height
5 1/8 in
Size
1"
Length
8 31/32 in
Width
3 in
Overall Length
8.97 in
Pipe or Tube Size
1 in
Height - Cap to Inlet Center
3 9/16 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Wire Rope Length
8.97 in

Details

Connection Type
socket
Connection
Socket
Body Material
CPVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow Design
Single
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Pressure
150 psi @ 70 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Seat Material
EPDM
Mounting Position
Vertical or Horizontal
Flow - Valves
9.0 gpm
Max. Steam Pressure - Valves
Not Rated
Material of Construction
CPVC
Item - Check Valves
Check Valve
Connection Type - Check Valves
Socket x Socket
Cracking Pressure
3 psi
Flow
9 gpm
Seat Material - Check Valves
EPDM
Seal Material - Check Valves
EPDM
Min. Temp. - Valves
40 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Sub-Category
CPVC
Application - Valves
General Purpose
Seal Material
EPDM
Max. Temp.
190 Degrees F
Body Material - Valves
CPVC
Mechanism and Body Design
Y True Union
Full Flow - Valves
Yes
Max. Temp. - Valves
190 Degrees F
Item
True Union Y Check Valve
Cap to Inlet Center
3 9/16 in
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
Valve Body Style
Y-Style
Coefficient of Volume (Cv)
9
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
34 Degrees F
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
For Media
Water
Connection Type - Side 2
Socket
Check Mechanism Material
CPVC
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Check Mechanism
Piston
Operating Temperature - Maximum
190 Degrees F
Silent Check
Standard
Connection Type - Side 1
Socket
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 1
Female
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20100SEU is a 1 in. true union Y-check valve with a CPVC body, CPVC piston check mechanism, and EPDM seal and seat materials. It is intended for general-purpose water service and for one-way flow applications. The valve includes a true union body configured for line removal during cleaning, inspection, or replacement. It features 1 in. socket x socket female connections, a Cv of 9, a flow rating of 9 gpm, and a mounting orientation of horizontal or vertical.

Key Features:

  • True union Y-check valve with Y-style body
  • 1 in. nominal valve size with 1 in. socket x socket female connections
  • CPVC body and CPVC piston check mechanism
  • EPDM seal and seat materials
  • Piston check mechanism
  • Flow rating: 9 gpm
  • Cv: 9
  • Cracking pressure: 1.0 psi
  • Pressure rating: 150 psi at 70 degrees F
  • Temperature range: 40 degrees F to 190 degrees F
  • Mounting orientation: horizontal or vertical
  • Overall dimensions: 8.97 in. length, 5 1/8 in. height, 3 in. width
  • Standard: ASTM D1784

Restrictions

Ratings & reviews