Shop HAYWARD FLOW CONTROL

Y-Check Valve, True Union, 1", CPVC/FPM, Threaded

  • Mfr # YC20100TU
  • Zoro # G6887833

product price: 
$
427.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Hex Size
1 1/2 in
Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20100TU
Zoro #
G6887833
UPC #
610377226561
Country of Origin
United States

Dimensions

Pipe Size
1"
Hex Size
1 1/2 in
Length
8 31/32 in
Width
3 in
Overall Height
5 1/8 in
Pipe or Tube Size - Check Valves
1 in
Size
1"
Overall Length
8.97 in
Pipe or Tube Size
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Wire Rope Length
8.97 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
Body Material - Valves
PVC
Max. Water Pressure
150 psi @ 70 Degrees F
Flow Design
Single
Item
True Union Y Check Valve
Mechanism and Body Design
Y True Union
Full Flow - Valves
Yes
Mounting Position
Vertical or Horizontal
Application - Valves
General Purpose
Seal Material
FKM
Material of Construction
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Seat Material - Check Valves
FPM
Max. Temp. - Valves
140 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure
3 psi
Flow
9 gpm
Min. Temp. - Valves
40 Degrees F
Max. Temp.
190 Degrees F
Seat Material
FKM
Seal Material - Check Valves
FPM
Cracking Pressure - Check Valves
1.0 psi
Max. Steam Pressure - Valves
Not Rated
Max. Pressure
150 psi @ 70 Degrees F
Flow - Valves
9.0 gpm
Item - Check Valves
Check Valve
Sub-Category
PVC
Connection Type - Check Valves
FNPT x FNPT
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Includes Counterweight
No Counterweight
Manufacturer Warranty
3 yr
Check Mechanism Material
CPVC
3-A Standard Compliance
Not Rated
For Media
Water
Valve Body Style
Y-Style
Coefficient of Volume (Cv)
9
Maximum Pressure - Operating
150 psi
Connection Type - Side 1
NPT
Check Mechanism
Piston
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Operating Temperature - Minimum
34 Degrees F
Silent Check
Standard
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
190 Degrees F
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
Type
True Union
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20100TU is a 1 in. true union Y-check valve with a Y-style body and FNPT x FNPT threaded connections. It is configured for one-way water flow applications within the listed pressure and temperature ratings, using a piston check mechanism for check-valve operation. True union connections support valve removal for cleaning, inspection, or replacement based on installation conditions.

Key Features:

  • 1 in. nominal valve size with 1 in. female NPT connections on both ends
  • PVC body with CPVC check mechanism
  • FPM seal and seat material
  • Single-flow design with full-flow construction
  • Cracking pressure: 1.0 psi
  • Flow rating: 9 gpm; Cv: 9
  • Maximum water pressure: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 190 degrees F
  • Mounting orientation: horizontal or vertical
  • Overall length: 8.97 in.; overall height: 5 1/8 in.
  • Standard: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.