Y-Check Valve, True Union, 1", PVC/FPM, Threaded
Mfr # YC10100TU
Zoro # G6900783
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1"
Hex Size
1 1/2"
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YC10100TU
Zoro #
G6900783
UPC #
610377060318
Country of Origin
United States
Dimensions
Pipe Size
1"
Hex Size
1 1/2"
Pipe or Tube Size - Check Valves
1 in
Width
3 in
Size
1"
Overall Height
5 1/8 in
Length
8 31/32 in
Overall Length
8.97 in
Pipe or Tube Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y True Union, Body Material - Valves PVC, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 9 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.