Y-Check Valve, True Union, 1/2", CPVC/FPM, Socket

  • Mfr # YC20050SU
  • Zoro # G7073202
product price: 
$
307.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Hex Size
1 in
Connection Type
socket
Connection
Threaded
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20050SU
Zoro #
G7073202
UPC #
610377108768
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Hex Size
1 in
Length
6 41/64 in
Width
2 1/4 in
Pipe or Tube Size - Check Valves
1/2 in
Size
1/2"
Overall Height
3 3/8 in
Overall Length
6.64 in
Pipe or Tube Size
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Wire Rope Length
6.64 in

Details

Connection Type
socket
Connection
Threaded
Body Material
CPVC
Seal Material
FKM
Min. Temp. - Valves
40 Degrees F
Connection Type - Check Valves
Socket x Socket
Item - Check Valves
Check Valve
Cracking Pressure - Check Valves
1.0 psi
Flow - Valves
0.8 gpm
Full Flow - Valves
Yes
Seat Material
FKM
Max. Steam Pressure - Valves
Not Rated
Material of Construction
PVC
Mounting Orientation - Check Valves
Horizontal, Vertical
Mechanism and Body Design
Y True Union
Max. Temp. - Valves
140 Degrees F
Flow Design
Single
Application - Valves
General Purpose
Max. Pressure
150 psi @ 70 Degrees F
Seal Material - Check Valves
FPM
Cracking Pressure
3 psi
Item
True Union Y Check Valve
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Flow
0.8 gpm
Max. Temp.
190 Degrees F
Body Material - Valves
PVC
Sub-Category
PVC
Mounting Position
Vertical or Horizontal
Seat Material - Check Valves
FPM
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
True Union
Connection Type - Side 2
Socket
Check Mechanism
Piston
Coefficient of Volume (Cv)
0.8
Operating Temperature - Minimum
34 Degrees F
3-A Standard Compliance
Not Rated
Check Mechanism Material
CPVC
Includes Counterweight
No Counterweight
For Media
Water
Connection Gender - Side 1
Female
Maximum Pressure - Operating
150 psi
Valve Body Style
Y-Style
Vacuum Service Rating
Not Rated
Silent Check
Standard
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
Manufacturer Warranty
3 yr
Connection Type - Side 1
Socket
Operating Temperature - Maximum
190 Degrees F
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20050SU is a 1/2 in true union Y-check valve with a Y-style body and socket x socket connections. It is intended for general-purpose water service and has a single-flow Y-check valve design for applications requiring reverse-flow control. The valve includes true union connections for valve removal during cleaning, inspection, or replacement.

Key Features:

  • 1/2 in nominal valve size with 1/2 in female socket connections on both ends
  • Y-style true union body with single-flow design
  • Piston check mechanism with CPVC check mechanism material
  • PVC body construction with FPM seal and seat materials
  • Cracking pressure: 1.0 psi
  • Flow capacity: 0.8 gpm; Cv: 0.8
  • Maximum water pressure: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 190 degrees F
  • Mounting orientation: horizontal or vertical
  • Full-flow design
  • Standards: ASTM D1784

Restrictions

Ratings & reviews