Shop HAYWARD FLOW CONTROL

Y-Check Valve, True Union, 2-1/2", PVC/FPM, Socket

  • Mfr # YC10250SU
  • Zoro # G7026844

product price: 
$
674.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Hex Size
3 1/2 in
Connection Type
socket
Connection
Threaded
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10250SU
Zoro #
G7026844
UPC #
610377141314
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Hex Size
3 1/2 in
Width
6 13/32 in
Overall Height
10 29/64 in
Pipe or Tube Size - Check Valves
2 1/2 in
Size
2 1/2"
Length
16 49/64 in
Overall Length
16.77 in
Pipe or Tube Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in
Wire Rope Length
16.77 in

Details

Connection Type
socket
Connection
Threaded
Body Material
PVC
Cracking Pressure - Check Valves
1.0 psi
Flow - Valves
75.0 gpm
Mounting Orientation - Check Valves
Horizontal, Vertical
Full Flow - Valves
Yes
Seal Material - Check Valves
FPM
Connection Type - Check Valves
Socket x Socket
Seal Material
FKM
Max. Pressure
150 psi @ 70 Degrees F
Material of Construction
PVC
Max. Temp. - Valves
140 Degrees F
Item
True Union Y Check Valve
Min. Temp. - Valves
40 Degrees F
Seat Material
FKM
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Mounting Position
Vertical or Horizontal
Flow Design
Single
Seat Material - Check Valves
FPM
Sub-Category
PVC
Body Material - Valves
PVC
Flow
75 gpm
Cracking Pressure
3 psi
Max. Temp.
140 Degrees F
Mechanism and Body Design
Y True Union
Max. Steam Pressure - Valves
Not Rated
Application - Valves
General Purpose
Item - Check Valves
Check Valve
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
Check Mechanism
Piston
Connection Type - Side 1
Socket
Connection Gender - Side 1
Female
Silent Check
Standard
Manufacturer Warranty
3 yr
For Media
Water
Includes Counterweight
No Counterweight
Valve Body Style
Y-Style
Operating Temperature - Maximum
140 Degrees F
Coefficient of Volume (Cv)
75
Check Mechanism Material
PVC
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
34 Degrees F
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Socket
Connection Gender - Side 2
Female
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10250SU is a 2-1/2 in. true union Y-check valve with a PVC body, PVC piston mechanism, and socket x socket connections. Intended for general-purpose water service, it is intended for one-way flow control. The Y-style true union body supports inline removal for cleaning, inspection, or replacement using true union connections. This valve is rated for horizontal or vertical mounting and has a flow rating of 75 gpm and Cv of 75.

Key Features:

  • True union Y-check valve with Y-style body for one-way flow control and union disassembly.
  • 2-1/2 in. nominal valve size with female socket x socket ends.
  • PVC body and PVC check mechanism.
  • FPM seal and seat material.
  • Piston check mechanism.
  • Flow rating: 75 gpm; Cv: 75.
  • Cracking pressure: 1.0 psi.
  • Pressure rating: 150 psi at 70 degrees F maximum water pressure; 150 psi maximum operating pressure.
  • Temperature range: 40 degrees F to 140 degrees F.
  • Mounting orientation: horizontal or vertical.
  • ASTM D1784.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.